Zoro Homepage

1200 Lumen Strion 2020 Flashlight - 12V Dc

  • Mfr # 74434

  • Zoro # G222407912


product price: $249.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74434
Zoro #
G222407912
UPC #
080926744349
Country of Origin
China

Description

High, medium and low modes plus strobe: High: 1,200 lumens; 335m beam; runs 1.75 hours, Medium: 460 lumens; 200m beam; runs 5.5 hours, Low: 120 lumens; 110m beam; runs 12 hours, Strobe: runs 3.5 hours; Intuitive mode switch for easy selection of high, medium, or low. inSet and forget itin - no need to cycle through the settings to get to the desired mode; One-handed operation of momentary, constant on, or strobe mode using either switch; Lithium-Ion with on-board safety control circuit, rechargeable up to 1000 times; 6000 series machined aircraft aluminum with anodized finish; LED charge-continuity indicator on charger base; IPX7 waterproof; 2m impact resistance tested

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.