Zoro Homepage

4AA LED W/WHITE LEDS W/OUT BATTRIES-YELL

  • Mfr # SR68200

  • Zoro # G102611057


product price: $35.49
/ea

Key Features

Color
Yellow
Material
Polymer
Characteristics
Safety Rated/Intrinsically Safe
Battery Type
Alkaline
Runtime Levels
155 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR68200
Zoro #
G102611057
UPC #
809266820090
Country of Origin
United States

Details

Color
Yellow
Material
Polymer
Characteristics
Safety Rated/Intrinsically Safe
Battery Type
Alkaline
Runtime Levels
155 hrs
Lumens
67
Number of Batteries
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.