4AA ProPolymer LED Flashlight, Led Black Industrial Handheld Flashlight, 67 lm
Mfr # 68300
Zoro # G3788635
product price: $37.29
/eaKey Features
Number of Batteries
4
Body Color
Black
Rechargeable
No
Includes
No batteries included
Body Material
Polymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68300
Zoro #
G3788635
UPC #
080926683006
Country of Origin
United States
Dimensions
Length
6.5
Flashlight Battery Size
AA
Body Dia.
1.63 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
AA
Overall Length
6 1/2 in
Manufacturer Warranty Length
Limited Lifetime
Body Diameter
1 5/8 in
Description
Safety-Rated Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries No, Number of Batteries 4, Rechargeable No, Beam Pattern Flood, Body Color Black, Body Material Polymer, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance Not Rated, Maximum Brightness 67 lm, Run Time at Maximum Brightness 155 hr, Weight with Batteries 6.3 oz, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.