Shop STREAMLIGHT
74752 Strion 615 Lumen Compact Rechargeable High Lumen Professional Light
Mfr # 74752
Zoro # G202714504
product price: $319.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
74752
Zoro #
G202714504
UPC #
80926747524
Country of Origin
United States
Description
GET EXTRAORDINARY BRIGHTNESS IN A WIDE BEAM PATTERN WITH THE STRION LED HL. THIS RECHARGEABLE, HIGH LUMEN PROFESSIONAL FLASHLIGHT IS IDEAL FOR SEARCHING A LARGE AREA, WITH 615 LUMENS AND 219 METERS OF BEAM DISTANCE. FEATURES:
- THREE MODES AND STROBE:
- - HIGH FOR A SUPER-BRIGHT BEAM - 615 LUMENS; 219 METER BEAM DISTANCE; RUNS 1.25 HOURS; 12,000 CANDELA PEAK BEAM INTENSITY - MEDIUM FOR BRIGHT LIGHT AND LONGER RUN TIMES ¿ 320 LUMENS; 155 METER BEAM DISTANCE; RUNS 2.5 HOURS; 6,000 CANDELA PEAK BEAM INTENSITY - LOW FOR LIGHT WITHOUT GLARE AND EXTENDED RUN TIMES ¿ 160 LUMENS; 110 METER BEAM DISTANCE; RUNS 4.5 HOURS; 3,000 CANDELA PEAK BEAM INTENSITY - STROBE FOR DISORIENTING OR SIGNALING YOUR LOCATION; RUNS 3 HOURS IPX4 WATER-RESISTANT; 2 METER IMPACT RESISTANCE TESTED ANTI-ROLL HEAD PREVENTS THE LIGHT FROM ROLLING AWAY WHEN YOU SET IT DOWN LITHIUM ION BATTERY IS RECHARGEABLE UP TO 1000 TIMES; FULLY RECHARGES IN 3.5 HRS. CLAMP STYLE CHARGER HOLDER THAT PREVENTS OVER-CHARGE LED INDICATES CHARGE STATUS PIGGYBACK CHARGER DOUBLES YOUR RUN TIME BY CHARGING A SPARE BATTERY (SOLD SEPARATELY) SO YOU CAN KEEP ON WORKING; REDUCES DOWN TIME
- FEATURES A DUAL POWER INPUT ¿ USB PORT OR "TRADITIONAL" AC/DC CHARGING INTEGRATED MICRO-USB INTERFACE SPECIFICALLY DESIGNED TO GUIDE THE PLUG INTO PLACE FOR A SECURE CONNECTION USB PORT PROVIDES A CONVENIENT CHARGING OPTION USING MODERN DEVICES (POWER INPUT ONLY; DOES NOT CHARGE USB DEVICES) DURABLE AIRCRAFT ALUMINUM CONSTRUCTION IDEAL FOR LAW ENFORCEMENT AND PROFESSIONAL USE BOROFLOAT HIGH TEMPERATURE GLASS LENS GROOVED BARREL ADAPTS TO LONG GUN MOUNT SERIALIZED FOR POSITIVE IDENTIFICATION
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.