Zoro Homepage

AC CHARGER WITH 2 18650 BATTERIES

  • Mfr # STL22011

  • Zoro # G808199200


product price: $75.29
/ea
Free Shipping & Returns

Key Features

Number of Batteries Charged
2
Color
Black
Battery Chemistry
Lithium Ion
Safety Rated
No
Includes
(2) SL-B26 battery packs; charging cradle; 120V AC cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL22011
Zoro #
G808199200
UPC #
80926220119
Country of Origin
China

Details

Number of Batteries Charged
2
Color
Black
Battery Chemistry
Lithium Ion
Safety Rated
No
Includes
(2) SL-B26 battery packs; charging cradle; 120V AC cord
Voltage
120V AC cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.