Zoro Homepage

Battery, 123, Lithium, 3V, PK12

  • Mfr # 85177

  • Zoro # G2352253


product price: $32.59
/pk 12, $2.72/ea

Key Features

Voltage
3
Height
5.5 in
Battery Capacity
1500 mAh
Battery Chemistry
Lithium (Li)
Terminal Type - Batteries
Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85177
Zoro #
G2352253
UPC #
080926851771
Country of Origin
United States

Dimensions

Height
5.5 in
Overall Height
1.39 in
Battery Size
CR123A
Diameter
0.64 in
Depth
1.9"
Width
1.4"

Details

Item
Battery
Voltage
3
Battery Capacity
1500 mAh
Battery Chemistry
Lithium (Li)
Terminal Type - Batteries
Button
Battery Cross-Reference
5018LC, CR123, CR123A, CR17345, DL123A, EL123AP, RL123A
Voltage - Batteries
3V DC
Replaces
5018LC, CR123A, CR123, CR17345, DL123A, EL123AP, RL123A
Capacity - Batteries
1,400 mAh
Max. Operating Temp.
140 Degrees F
Standard Battery Pack Size
12
Battery Type
Lithium
Shelf Life
10 yr
Min. Operating Temp.
-40 Degrees F
Application
Flashlight
Output Voltage
3 V DC

Description

Battery, Battery Size CR123A, Battery Chemistry Lithium, Voltage - Batteries 3V DC, Standard Battery Pack Size 12, Capacity - Batteries 1,400 mAh, Battery Cross-Reference 5018LC, CR123, CR123A, CR17345, DL123A, EL123AP, RL123A, Application Flashlight, Terminal Type - Batteries Button, Diameter 0.64 in, Height 1.35 in, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -40 Degrees F, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.