Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Pack, Li Ion, 3.75V, Streamlight

  • Mfr # 74175

  • Zoro # G0288687


product price: $38.59
/ea

Key Features

Battery Type
Lithium-ion
Fits Brand
Streamlight
Fits Model
MFR. NO. 74175, Strion, Strion LED
Voltage
3.75V
Recharge Time
150 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74175
Zoro #
G0288687
UPC #
080926741751
Country of Origin
China

Dimensions

Battery Size
Proprietary

Details

Battery Type
Lithium-ion
Fits Brand
Streamlight
Fits Model
MFR. NO. 74175, Strion, Strion LED
Item
Battery Pack
Voltage
3.75V
Recharge Time
150 hr
Rechargeable Up To
300 Times
For Use With
Strion, Strion LED, 8EY63
Battery Chemistry
Lithium Ion
Battery Capacity
2,600 mAh
Green Environmental Attribute
Product is Rechargeable
Number of Charging Cycles
300
Compatible with Brand
Streamlight
Charging Time
7 hr
Rechargeable
Yes
Compatible with Manufacturer Model Number
74175
Compatible Manufacturer Part Number
74175
Compatible Manufacturer Model Number
74175
For Use With Mfr. Model Number
74175
Compatible with Manufacturer Model No.
74175
Compatible with Mfr. Model No.
74175
For Use with Mfr Model Number
74175
Compatible Pump Manufacturer Part Number
74175
Compatible Mfr. Model Number
74175

Description

Battery Pack, Battery Capacity 2,600 mAh, Battery Chemistry Lithium Ion, Battery Size Proprietary, Compatible with Manufacturer Model Number 74175, Voltage 3.75V, Charging Time 7 hr, Compatible with Brand Streamlight, Number of Charging Cycles 300, Rechargeable Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.