Zoro Homepage

Battery Pack, NiCd, 4.8V, For Streamlight

  • Mfr # 76375

  • Zoro # G4305822


product price: $42.75
/ea

Key Features

Fits Brand
Streamlight
Fits Model
Polystinger(R) LED Haz-Lo(R)
Voltage
4.8V
Battery Type
NiMH
For Use With
PolyStinger(R) LED Haz-Lo(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76375
Zoro #
G4305822
UPC #
080926763753
Country of Origin
Japan

Dimensions

Battery Size
Proprietary

Details

Fits Brand
Streamlight
Item
Battery Pack
Fits Model
Polystinger(R) LED Haz-Lo(R)
Voltage
4.8V
Battery Type
NiMH
For Use With
PolyStinger(R) LED Haz-Lo(R)
Battery Chemistry
Nickel Cadmium
Battery Capacity
2,600 mAh
Number of Batteries
1
Rechargeable
Yes
Compatible with Brand
Streamlight

Description

Battery Pack, Battery Capacity 2,600 mAh, Battery Chemistry Nickel Cadmium, Battery Size Proprietary, Voltage 4.8V, Compatible with Brand Streamlight, Number of Batteries 1, Rechargeable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.