Zoro Homepage
This item is Discontinued.
Streamlight Battery Pack, NiCd, 6V, For Streamlight 25170

Battery Pack, NiCd, 6V, For Streamlight (Discontinued)

  • Mfr # 25170
  • Zoro # G1957417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25170
Zoro #
G1957417
UPC #
080926251700
Country of Origin
France

Details

Voltage
6
Fits Brand
Streamlight
Recharge Time
8 hr
Item
Battery Pack
Rechargeable Up To
1000 Times
Battery Type
Nickel Cadmium
Battery Capacity
1600mAh
Fits Model
MFR. NO. SL-20XP, 25027
Color
Black
For Use With
SL-20XP - 25027/2RVK1

Description

Battery Pack, Battery Capacity 1600mAh, Voltage 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.