Zoro Homepage

Battery Pack, NiMH, 3.6V, For Streamlight

  • Mfr # 75375

  • Zoro # G3640971


product price: $24.79
/ea

Key Features

Fits Brand
Streamlight
Voltage
3.6V
Battery Type
Nickel-Metal Hydride
Battery Chemistry
Nickel Metal Hydride
Battery Capacity
1,800 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75375
Zoro #
G3640971
UPC #
080926753754
Country of Origin
China

Dimensions

Flashlight Battery Size
3.6V
Battery Size
Proprietary

Details

Fits Brand
Streamlight
Item
Battery Pack
Voltage
3.6V
Battery Type
Nickel-Metal Hydride
Battery Chemistry
Nickel Metal Hydride
Battery Capacity
1,800 mAh
Fits Model
All Stinger(R), Polystinger(R)
Rechargeable Up To
1000 Times
For Use With
PolyStinger(R)LED Haz-Lo (R)
Green Environmental Attribute
Product is Rechargeable
Number of Charging Cycles
1,000
Number of Batteries
1
Rechargeable
Yes
Compatible with Brand
Streamlight

Description

Battery Pack, Battery Capacity 1,800 mAh, Battery Chemistry Nickel Metal Hydride, Battery Size Proprietary, Voltage 3.6V, Compatible with Brand Streamlight, Number of Batteries 1, Number of Charging Cycles 1,000, Rechargeable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.