Zoro Homepage

BATTERY, SL-B48, 2PK

  • Mfr # 88133

  • Zoro # G813370625


product price: $52.19
/ea

Key Features

Voltage
3.6V
Battery Capacity
5,000 mAh
Battery Chemistry
Lithium Ion
Compatible with Brand
Streamlight
Number of Batteries
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88133
Zoro #
G813370625
UPC #
0080926881334
Country of Origin
Korea, Republic of

Dimensions

Battery Size
Proprietary

Details

Item
Battery Pack
Voltage
3.6V
Battery Capacity
5,000 mAh
Battery Chemistry
Lithium Ion
Compatible with Brand
Streamlight
Number of Batteries
2
Rechargeable
Yes
Compatible with Manufacturer Model Number
88131, 88132
Compatible Manufacturer Model Number
88131, 88132
For Use With Mfr. Model Number
88131, 88132
Compatible with Mfr. Model No.
88131, 88132
Compatible with Manufacturer Model No.
88131, 88132
Compatible Pump Manufacturer Part Number
88131, 88132
For Use with Mfr Model Number
88131, 88132
Compatible Manufacturer Part Number
88131, 88132
Compatible Mfr. Model Number
88131, 88132

Description

Battery Pack, Battery Capacity 5,000 mAh, Battery Chemistry Lithium Ion, Battery Size Proprietary, Compatible with Manufacturer Model Number 88131, 88132, Voltage 3.6V, Compatible with Brand Streamlight, Number of Batteries 2, Rechargeable Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.