Zoro Homepage

BATTERY, SL-B9 2PK

  • Mfr # 20237

  • Zoro # G916045598


product price: $29.19
/ea

Key Features

Number of Batteries
2
Battery Capacity
850 mAh
For Use With Mfr. Model Number
69405, 69406, 69407, 69408, 69455, 69456, 69458, 69459, 69465, 69466, 69467, 69468, 69469, 69475, 69476, 69477, 69478, 69479, 69483, 69484, 69501, 69503, 69504, 69505, 69506
Rechargeable
Yes
Compatible with Mfr. Model No.
69405, 69406, 69407, 69408, 69455, 69456, 69458, 69459, 69465, 69466, 69467, 69468, 69469, 69475, 69476, 69477, 69478, 69479, 69483, 69484, 69501, 69503, 69504, 69505, 69506
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20237
Zoro #
G916045598
UPC #
0080926202375
Country of Origin
China

Dimensions

Battery Size
Proprietary

Details

Number of Batteries
2
Battery Capacity
850 mAh
For Use With Mfr. Model Number
69405, 69406, 69407, 69408, 69455, 69456, 69458, 69459, 69465, 69466, 69467, 69468, 69469, 69475, 69476, 69477, 69478, 69479, 69483, 69484, 69501, 69503, 69504, 69505, 69506
Rechargeable
Yes
Compatible with Mfr. Model No.
69405, 69406, 69407, 69408, 69455, 69456, 69458, 69459, 69465, 69466, 69467, 69468, 69469, 69475, 69476, 69477, 69478, 69479, 69483, 69484, 69501, 69503, 69504, 69505, 69506
Compatible Manufacturer Model Number
69405, 69406, 69407, 69408, 69455, 69456, 69458, 69459, 69465, 69466, 69467, 69468, 69469, 69475, 69476, 69477, 69478, 69479, 69483, 69484, 69501, 69503, 69504, 69505, 69506
Compatible with Manufacturer Model Number
69405, 69406, 69407, 69408, 69455, 69456, 69458, 69459, 69465, 69466, 69467, 69468, 69469, 69475, 69476, 69477, 69478, 69479, 69483, 69484, 69501, 69503, 69504, 69505, 69506
Item
Battery Pack
Battery Chemistry
Lithium Ion
Number of Charging Cycles
300
Voltage
3.6V
Compatible with Brand
Streamlight
Charging Time
2.5 hr
Compatible with Manufacturer Model No.
69405, 69406, 69407, 69408, 69455, 69456, 69458, 69459, 69465, 69466, 69467, 69468, 69469, 69475, 69476, 69477, 69478, 69479, 69483, 69484, 69501, 69503, 69504, 69505, 69506
Compatible Pump Manufacturer Part Number
69405, 69406, 69407, 69408, 69455, 69456, 69458, 69459, 69465, 69466, 69467, 69468, 69469, 69475, 69476, 69477, 69478, 69479, 69483, 69484, 69501, 69503, 69504, 69505, 69506
For Use with Mfr Model Number
69405, 69406, 69407, 69408, 69455, 69456, 69458, 69459, 69465, 69466, 69467, 69468, 69469, 69475, 69476, 69477, 69478, 69479, 69483, 69484, 69501, 69503, 69504, 69505, 69506
Compatible Manufacturer Part Number
69405, 69406, 69407, 69408, 69455, 69456, 69458, 69459, 69465, 69466, 69467, 69468, 69469, 69475, 69476, 69477, 69478, 69479, 69483, 69484, 69501, 69503, 69504, 69505, 69506
Compatible Mfr. Model Number
69405, 69406, 69407, 69408, 69455, 69456, 69458, 69459, 69465, 69466, 69467, 69468, 69469, 69475, 69476, 69477, 69478, 69479, 69483, 69484, 69501, 69503, 69504, 69505, 69506

Description

Battery Pack, Battery Capacity 850 mAh, Battery Chemistry Lithium Ion, Battery Size Proprietary, Compatible Manufacturer Model Number 69405, 69406, 69407, 69408, 69455, 69456, 69458, 69459, 69465, 69466, 69467, 69468, 69469, 69475, 69476, 69477, 69478, 69479, 69483, 69484, 69501, 69503, 69504, 69505, 69506, Voltage 3.6V, Charging Time 2.5 hr, Compatible with Brand Streamlight, Number of Batteries 2, Number of Charging Cycles 300, Rechargeable Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.