Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BearTrap 360 - 120V/100V AC - Red

  • Mfr # 61523

  • Zoro # G514845347


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Includes
Wire Handle
Standards
CE, CEC, UKCA
Power Source
Battery
Switch Type
Push Button
Lamp Life
50,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61523
Zoro #
G514845347
UPC #
0080926615236
Country of Origin
China

Dimensions

Overall Width
6.5 in
Overall Depth
3.12 in
Overall Height
7.62 in
Manufacturer Warranty Length
Limited Lifetime
Battery Size
7.26V
Power Cord Length
58 in

Details

Item
Temporary Job Site Light
Includes
Wire Handle
Standards
CE, CEC, UKCA
Power Source
Battery
Switch Type
Push Button
Lamp Life
50,000 hr
Lighting Technology
LED
IP Rating
IPX4
Number of Lamp Heads
1
Light Distribution
360 Degrees , Flood, Spot
Rechargeable
Yes
Charging Time
5.5 hr
Lens Material
Glass
Battery Chemistry
Lithium Ion
Brightness Levels
2,000 lm
Number of Brightness Levels
3
Maximum Run Time
4.5 hr
Frame Material
Plastic
Maximum Brightness
2,000 lm
Mount Type
Magnet
Operating Voltage
100V AC, 120V AC
Head Adjustability
Pivots Vertically, Rotates Horizontally
Current
2 A @ 12V
Handle Material
Rubber
Run Time Levels
4.5 hr
Resistance Properties
Chemical Resistant, Impact Resistant, Water Resistant
Job Light Type
Clamp Light
Head Rotation
360 Degrees
Arm Swivel Angle
270 Degrees
Hazardous Location Specification
Not Rated
Frame Color
Red

Description

Temporary Job Site Light, Power Source Battery, Battery Chemistry Lithium Ion, Maximum Run Time 4.5 hr, Maximum Brightness 2,000 lm, Number of Brightness Levels 3, Power Cord Length 58 in, Operating Voltage 100V AC, 120V AC, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Magnet, Frame Color Red, Hazardous Location Specification Not Rated, IP Rating IPX4, Maximum Height Adjustment Not Applicable, Arm Swivel Angle 270 Degrees , Battery Size 7.26V, Brightness Levels 2,000 lm

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.