
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90601
Zoro #
G7270250
UPC #
809269060134
Country of Origin
United States
Details
Item
Black Knucklehead,Light Only,90601
Lumens
200 Lumens (High) | 63 Lumens (Low)
Flashlight Battery Type
NiMH
Run Time on High Setting
3.5 Hrs (High) | 16 Hrs (Low)
Number of Batteries
1
Flashlight Body Material
Nylon
Water Penetration Rating
IPX4
Beam Distance
68
Safety Rating
Yes
Lens Color
Black
Description
Black Knucklehead,Light Only,90601
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.