Streamlight

Black Led 425

Streamlight Black Led 425 75713
Hover or click to zoom Tap to zoom
  • Body Color: Black
  • Body Dia.: 1.17 in
  • Flashlight Battery Size: 3.6V
  • Flashlight Battery Type: NiMH
  • Flashlight Body Material: Aluminum
  • Includes: (2) Holders, 120V AC & 12V DC Smart Charger, Rechargeable battery
  • Length: 8.41 in
  • Lumens: 425/200/100
See full product details
$132.41

Subtotal: $132.41

Streamlight #75713 Specifications

  • Body Color: Black
  • Body Dia.: 1.17 in
  • Flashlight Battery Size: 3.6V
  • Flashlight Battery Type: NiMH
  • Flashlight Body Material: Aluminum
  • Includes: (2) Holders, 120V AC & 12V DC Smart Charger, Rechargeable battery
  • Length: 8.41 in
  • Lumens: 425/200/100
  • Maximum Lumens Output: 425
  • Number of Batteries: 1
  • Rechargeable: Rechargeable
  • Run Time on High Setting: 3 hr
  • Safety Rated: Not Safety Rated
  • Lens Material: Polycarbonate
  • Standards: All performance claims tested to ANSI/PLATO FL1-2016 Standard; CEC Compliant; Meets applicable European Community Directives
  • Manufacturers Warranty Length: Limited Lifetime
  • Beam Distance: 322/219/155m
  • Switch Type: Push Button
  • Lighting Technology: LED
  • Flashlight Beam Type: Spot
  • Lamp Life: 50,000 hr
  • Battery Burn Time: 3/5.5/10hr
  • Item: Industrial Handheld Flashlight
  • Replacement Lamp: No
  • Peak Beam Intensity: 24,000/12,000/6000cd
  • Batteries Included: Yes
  • Weight with Batteries: 12.4 oz
  • Water Penetration Rating: IPx4
  • Special Light Output Mode: Strobe
  • Green Environmental Attribute: Product is Rechargeable
  • Light Output Modes: High / Medium / Low
  • Drop Rating: 1.0m
  • Bulb Technology: LED
  • Lamp Type: Led
  • Body Material: Aluminum
  • Length (Straight Wireway): 8.41 in
  • Beam Intensity Levels: 6,000 cd, 12,000 cd, 26,000 cd
  • Includes Secondary Light: No
  • Intrinsically Safe: No
  • Resistance Properties: Water Resistant
  • Overall Length: 8 3/8 in
  • Battery Chemistry: Nickel Metal Hydride
  • Charger Style Included: 120V AC/12V DC Smart Charger
  • Collection: Aluminum Body with Rechargeable: Yes Batteries
  • Battery Requirements - Broad: Includes Rechargeable
  • Manufacturer Warranty Length: Limited Lifetime
  • Run Time Levels: 3 hr, 5.5 hr, 10 hr
  • Application: Industrial
  • Beam Focus: Fixed
  • Run Time at Maximum Brightness: 3 hr
  • Run Time at Max. Brightness Range: Less than 8 hr
  • Includes Charger: Yes
  • Maximum Run Time: 10 hr
  • Switch Location: Head
  • Beam Distance Levels: 155 m, 219 m, 322 m
  • Series: Stinger
  • Includes Batteries: Yes
  • Beam Color: White
  • Max. Beam Distance Range: 250 to 449 m
  • Hazardous Location Specification: Not Rated
  • Power Source: Battery
  • Max. Brightness Range: 250 to 449 lm
  • Brightness Levels: 100 lm, 200 lm, 425 lm
  • IP Rating: IPX4
  • Special Operating Modes: Strobe
  • Battery Requirements - Combined: Yes 1 Proprietary
  • Beam Pattern: Spot
  • Body Diameter: 1 1/8 in
  • Maximum Brightness: 425 lm
  • Number of Light Output Modes: 4
  • Maximum Beam Distance: 322 m
  • Country of Origin (subject to change): China

Description

Industrial Handheld Flashlight, Battery Chemistry Nickel Metal Hydride, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 322 m, Maximum Brightness 425 lm, Run Time at Maximum Brightness 3 hr, Weight with Batteries 12.4 oz, Charger Style Included 120V AC/12V DC Smart Charger, Includes Charger Yes, Beam Color White

Reviews of Streamlight #75713

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.