Zoro Homepage

Black Led Industrial Handheld Flashlight, 350

  • Mfr # 66133

  • Zoro # G6526657


product price: $76.79
/ea
Free Shipping & Returns

Key Features

Length
5.95
Body Color
Black
Lumens
350/90
Flashlight Battery Type
Lithium Ion
Number of Batteries
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66133
Zoro #
G6526657
UPC #
080926661332
Country of Origin
China

Dimensions

Length
5.95
Body Dia.
0.74 in
Flashlight Battery Size
Proprietary
Battery Size
Proprietary
Overall Length
6 in
Manufacturer Warranty Length
Limited Lifetime
Body Diameter
5/8 in

Details

Item
Stylus Pro® USB Penlight
Body Color
Black
Lumens
350/90
Flashlight Battery Type
Lithium Ion
Number of Batteries
1
Power Source
Battery
Rechargeable
Yes
Includes
Rechargeable battery, 120V AC Charge cord, Pocket clip, Nylon holster
Beam Distance
109/58m
Green Environmental Attribute
Product is Rechargeable
Water Penetration Rating
IPX4
Flashlight Beam Type
Spot
Lamp Type
Led
Flashlight Body Material
Aluminum
Bulb Technology
LED
Flashlight Grade
Industrial
Lamp Life
30,000 hr
Lighting Technology
LED
Battery Burn Time
1.5/3.5 hr
Switch Type
Push Button
Batteries Included
Yes
Flashlight Grouping Type
Penlight
Run Time on High Setting
1.5 hr
Maximum Lumens Output
350
Lumens Range
90 to 250
Special Light Output Mode
No Special Light Output
Light Output Modes
High, Low
Standards
All Performance Claims Tested to ANSI/PLATO FL 1 2019 Standard, CEC Compliant, Meets Applicable European Community Directives
Lens Material
Polycarbonate
Candle Power
2950/840
Peak Beam Intensity
2,950 cd
Safety Rated
Not Safety Rated
Drop Rating
1-meter
Replacement Lamps
No
Weight with Batteries
1.8 oz
Features
Holster
Special Features
Charging Indicator Light
Body Material
Aluminum
Application
Industrial
Run Time at Maximum Brightness
1.5 hr
Brightness Levels
90 lm, 350 lm
Maximum Brightness
350 lm
Maximum Run Time
3.5 hr
Series
Stylus Pro
Includes Charger
Yes
Includes Secondary Light
No
Beam Distance Levels
58 m, 109 m
Battery Chemistry
Lithium Ion
Resistance Properties
Impact Resistant, Water Resistant
Beam Pattern
Spot
Beam Intensity Levels
840 cd, 2,950 cd
Switch Location
Tail
IP Rating
IPX4
Run Time Levels
1.5 hr, 3.5 hr
Beam Focus
Fixed
Charger Style Included
AC Adaptor, USB Cord
Number of Light Output Modes
2
Beam Color
White
Maximum Beam Distance
109 m
Mount Type
Clip
Includes Batteries
Yes

Description

Penlight, Battery Chemistry Lithium Ion, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 109 m, Maximum Brightness 350 lm, Run Time at Maximum Brightness 1.5 hr, Weight with Batteries 1.8 oz, Charger Style Included AC Adaptor, USB Cord, Includes Charger Yes, Beam Color White, Beam Focus Fixed

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.