Zoro Homepage

Black Led Industrial Handheld Flashlight, 485

  • Mfr # 76113

  • Zoro # G7265559


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Includes
Battery, 120V AC/12V DC Smart Charge - 2 Holders
Replacement Lamp
No
Body Color
Black
Flashlight Battery Size
3.6V
Manufacturers Warranty Length
Limited Lifetime
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76113
Zoro #
G7265559
UPC #
080926761131
Country of Origin
United States

Dimensions

Flashlight Battery Size
3.6V
Manufacturers Warranty Length
Limited Lifetime
Body Dia.
1.21 in
Length
8.07
Battery Size
Proprietary
Body Diameter
1 1/4 in
Overall Length
8 1/8 in
Manufacturer Warranty Length
Limited Lifetime

Details

Item
PolyStinger® LED Flashlight
Includes
Battery, 120V AC/12V DC Smart Charge - 2 Holders
Replacement Lamp
No
Body Color
Black
Flashlight Battery Type
NiMH
Lens Material
Polycarbonate
Drop Rating
3-meter
Water Penetration Rating
IPX4
Flashlight Beam Type
Spot
Safety Rated
Not Safety Rated
Battery Burn Time
3/5.5/10 hr
Run Time on High Setting
3 hr
Rechargeable
Yes
Weight with Batteries
11.5 oz
Maximum Lumens Output
485 lm
Light Output Modes
High, Low, Medium
Beam Distance
335/237/12 m
Flashlight Body Material
Nylon
Lamp Life
50,000 hr
Switch Type
Push Button
Batteries Included
Yes
Special Light Output Mode
Strobe
Green Environmental Attribute
Product is Rechargeable
Lighting Technology
LED
Bulb Technology
LED
Standards
CEC Compliant, Meets applicable United Kingdom and European Community Directives
Peak Beam Intensity
28,000 cd
Lumens
485/240/120
Number of Batteries
1
Lamp Type
Led
Series
PolyStinger
Special Features
Charging Indicator Light
Flashlight Grade
Industrial
Flashlight Grouping Type
Handheld Flashlight
Lumens Range
250 to 449
Features
Snap-In Charger Mounts in Any Position, Serialized for Positive Identification
Body Material
Nylon
Charger Style Included
(2) Smart Chargers, 120V AC/12V DC
Number of Light Output Modes
4
Power Source
Battery
Battery Chemistry
Nickel Metal Hydride
Beam Color
White
Hazardous Location Specification
Not Rated
Beam Distance Levels
167 m, 237 m, 335 m
Maximum Brightness
485 lm
Resistance Properties
Impact Resistant
Beam Pattern
Spot
Includes Charger
Yes
Maximum Run Time
10 hr
Run Time Levels
3 hr, 5.5 hr, 7.5 hr, 10 hr
Grip Style
Non-Slip
Grip Material
Rubber
Switch Location
Head
Special Operating Modes
Strobe
Includes Batteries
Yes
Maximum Beam Distance
335 m
Beam Intensity Levels
7,000 cd, 14,000 cd, 28,000 cd
IP Rating
IPX4
Run Time at Maximum Brightness
3 hr
Includes Secondary Light
No
Brightness Levels
120 lm, 240 lm, 485 lm
Beam Focus
Fixed
Application
Automotive, General Use, Fire and Rescue, Hardware/Tool, Industrial, Law Enforcement, Security, Sporting Goods
Intrinsically Safe
No

Description

Rechargeable Flashlight, Battery Chemistry Nickel Metal Hydride, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Nylon, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 335 m, Maximum Brightness 485 lm, Run Time at Maximum Brightness 3 hr, Weight with Batteries 11.5 oz, Charger Style Included (2) Smart Chargers, 120V AC/12V DC, Includes Charger Yes, Beam Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.