Streamlight
Black Rechargeable SC, 800 lm lm
Mfr # 75430
Zoro # G1454822
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 800 lm
- Number of Batteries 1
- Flashlight Battery Size 3.6 V
- Flashlight Battery Type NiMH
- Body Color Black
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Non-Metallic Incandescent 1-Light Post Lantern, 100 W, Black (P5456-31)
- ILC Replacement For EIKO LED63WPTCCTMOGG8 (LED63WPTCCTMOG-G8)
- GE LAMPS Fluorescent Linear Lamp, T5, Neutral, 3500K (F21WT5/835/ECO)
- STREAMLIGHT Black No AA, 250 lm lm (71701)
- STREAMLIGHT Flashlight Microstream Usb - Blue (66603)
- STREAMLIGHT Industrial Handheld Flashlight, 250lm (90244)
- STREAMLIGHT Black No LED Lithium (Li) CR123, 600 lm lm (88860)
- STREAMLIGHT Black Rechargeable Tactical Handheld Flashlight, Proprietary, 485 lm lm (76811)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, SC, 800 lm lm (75863)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, 1,000 lm lm (88054)
- DUALIE Streamlight, Dualie2AA, Compact Flashlight (67751)
- Streamlight Handheld Flashlights