Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Charge Bank, 120VAC Cord

  • Mfr # 20221

  • Zoro # G1944250


product price: $77.49
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 22101, 22102, 44956, 88071, 88080, 88081, 88082, 88083, 88084, 88085, 88090, 88610, 88611, 88612, 88613, 88614, 88615, 88911, 88913, 88835, 88836, 88837, 88838
Includes
120V/100V AC adapter, No battery packs
Flashlight Battery Type
Lithium Ion
Input Connection
NEMA 1-15P Plug
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20221
Zoro #
G1944250
UPC #
080926202214
Country of Origin
United States

Dimensions

Overall Height
1 in
Overall Width
4.75 in
Length
10.45
Overall Depth
10.5 in
For Battery Size
SL-B26
Battery Size
Proprietary

Details

Item
SL-B26® Battery Pack Bank Charger
For Use With
Mfr. No. 22101, 22102, 44956, 88071, 88080, 88081, 88082, 88083, 88084, 88085, 88090, 88610, 88611, 88612, 88613, 88614, 88615, 88911, 88913, 88835, 88836, 88837, 88838
Includes
120V/100V AC adapter, No battery packs
Flashlight Battery Type
Lithium Ion
Input Connection
NEMA 1-15P Plug
Number of Batteries
0
Flashlight Body Material
Polymer
Battery Chemistry
Lithium Ion
Battery Recharge Time
5 1/2 hr
Body Color
Black
Number of Batteries Charged
(8) Proprietary SL-B26
Charges Up To
(8) Rechargeable Batteries
Safety Rated
Not Safety Rated
Rechargeable
No
Cord Type
120V AC
Power Requirement
120V AC

Description

Charge Bank, For Battery Size SL-B26, Battery Chemistry Lithium Ion, Includes 120V/100V AC Adapter, No Battery Packs, Power Requirement 120V AC, Input Connection NEMA 1-15P Plug, Overall Depth 10.5 in, Overall Height 1 in, Overall Width 4.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.