Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90400
Zoro #
G5087682
UPC #
080926904002
Country of Origin
United States
Details
Cord Type
120V AC
Item
Charge Bank
Charges Up To
5 Flashlights
Voltage
120V AC
For Use With
Mfr. No. 90627, 90657, 91627, 91657, 91727, 91757, 90502, 90503
Standards
CEC Compliant
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Product Type
AC Charger Bank
Compatible with Manufacturer Model Number
90500, 90503, 90510, 90513, 90520, 90523, 90601, 90602, 90606, 90607, 90621, 90622, 90626, 90627, 90651, 90657, 90751, 90757, 91621, 91622, 91627, 91651, 91652, 91657, 91721, 91722, 91727, 91751, 91752, 91757
Compatible with Brand
Universal
Power Source
Plug
For Number of Flashlights
5
Plug Type
Two Prong
Description
Charge Bank, Compatible with Manufacturer Model Number 90500, 90503, 90510, 90513, 90520, 90523, 90601, 90602, 90606, 90607, 90621, 90622, 90626, 90627, 90651, 90657, 90751, 90757, 91621, 91622, 91627, 91651, 91652, 91657, 91721, 91722, 91727, 91751, 91752, 91757, Plug Type Two Prong, Power Source Plug, Compatible with Brand Universal, For Number of Flashlights 5, Standards CEC Compliant, Voltage 120V AC, Product Type AC Charger Bank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.