Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Charger Adapter, For Use w/Mfr. No. 61700

  • Mfr # 22071

  • Zoro # G1565617


product price: $12.99
/ea

Key Features

For Use With
Mfr. No. 61700, 61702, 61305, 61307, 88052, 88054, 66133, 66134, 61600, 61601, 61602, 61603, 61125, 61126, 73200, 66148, 66149
Includes
120V AC USB Charge Cord
Charges Up To
1 Flashlight
Cord Type
120V AC
Length
42.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22071
Zoro #
G1565617
UPC #
080926220713
Country of Origin
China

Dimensions

Length
42.5
For Battery Size
Proprietary

Details

Item
120V AC USB Charge Cord
For Use With
Mfr. No. 61700, 61702, 61305, 61307, 88052, 88054, 66133, 66134, 61600, 61601, 61602, 61603, 61125, 61126, 73200, 66148, 66149
Includes
120V AC USB Charge Cord
Charges Up To
1 Flashlight
Cord Type
120V AC
Rechargeable
No
Safety Rated
Not Safety Rated
Flashlight Body Material
Cord
Body Color
Black
Power Source
Plug
Plug Type
Two Prong

Description

Charger Cord, For Battery Size Proprietary, Plug Type Two Prong, Power Source Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.