Zoro Homepage

Charger Base, Charges Up to 1 Flashlight

  • Mfr # 22047

  • Zoro # G5087658


product price: $29.79
/ea

Key Features

For Use With
Mfr. No. 20703, 20701, 20702, 20700, 25323, 25303, 25313, 25321, 25301, 25311, 25322, 25302, 25312, 25320, 25300, 25310
Includes
Charger Sleeve
Standards
CEC Compliant
Cord Type
Cord Not Included
Charges Up To
1 Flashlight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22047
Zoro #
G5087658
UPC #
080926220478
Country of Origin
China

Dimensions

For Battery Size
Proprietary

Details

Item
SL-20 Series Smart Charger Sleeve
For Use With
Mfr. No. 20703, 20701, 20702, 20700, 25323, 25303, 25313, 25321, 25301, 25311, 25322, 25302, 25312, 25320, 25300, 25310
Includes
Charger Sleeve
Standards
CEC Compliant
Cord Type
Cord Not Included
Charges Up To
1 Flashlight
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Product Type
Charger Base Only
For Number of Flashlights
1
Compatible with Brand
Streamlight
Compatible with Manufacturer Model Number
20700, 20701, 20702, 20703, 25300, 25301, 25302, 25303, 25310, 25311, 25312, 25313, 25320, 25321, 25322, 25323
Compatible Manufacturer Part Number
20700, 20701, 20702, 20703, 25300, 25301, 25302, 25303, 25310, 25311, 25312, 25313, 25320, 25321, 25322, 25323
Compatible Manufacturer Model Number
20700, 20701, 20702, 20703, 25300, 25301, 25302, 25303, 25310, 25311, 25312, 25313, 25320, 25321, 25322, 25323
For Use With Mfr. Model Number
20700, 20701, 20702, 20703, 25300, 25301, 25302, 25303, 25310, 25311, 25312, 25313, 25320, 25321, 25322, 25323
Compatible with Manufacturer Model No.
20700, 20701, 20702, 20703, 25300, 25301, 25302, 25303, 25310, 25311, 25312, 25313, 25320, 25321, 25322, 25323
Compatible with Mfr. Model No.
20700, 20701, 20702, 20703, 25300, 25301, 25302, 25303, 25310, 25311, 25312, 25313, 25320, 25321, 25322, 25323
For Use with Mfr Model Number
20700, 20701, 20702, 20703, 25300, 25301, 25302, 25303, 25310, 25311, 25312, 25313, 25320, 25321, 25322, 25323
Compatible Pump Manufacturer Part Number
20700, 20701, 20702, 20703, 25300, 25301, 25302, 25303, 25310, 25311, 25312, 25313, 25320, 25321, 25322, 25323
Compatible Mfr. Model Number
20700, 20701, 20702, 20703, 25300, 25301, 25302, 25303, 25310, 25311, 25312, 25313, 25320, 25321, 25322, 25323

Description

Charger Base, Compatible with Manufacturer Model Number 20700, 20701, 20702, 20703, 25300, 25301, 25302, 25303, 25305, 25310, 25311, 25312, 25313, 25315, 25320, 25321, 25322, 25323, For Battery Size Proprietary, Plug Type Not Applicable, Power Source Not Applicable, Compatible with Brand Streamlight, Cord Length Not Applicable, For Battery Chemistry Nickel Metal Hydride, For Number of Flashlights 1, Standards CE, CEC Compliant, Meets Applicable European Community Directives

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.