Zoro Homepage

Charger Base, For Strion Flashlights

  • Mfr # 74102

  • Zoro # G7488232


product price: $38.19
/ea

Key Features

For Use With
Strion Series Flashlights
Includes
Charger Base
Charges Up To
1 Flashlight
Cord Type
Cord Not Included
Length
3.125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74102
Zoro #
G7488232
UPC #
080926741027
Country of Origin
China

Dimensions

Length
3.125
For Battery Size
Proprietary

Details

Item
StrionĀ® Charger
For Use With
Strion Series Flashlights
Includes
Charger Base
Charges Up To
1 Flashlight
Cord Type
Cord Not Included
For Number of Flashlights
1
Product Type
Charger Base Only
Compatible with Brand
Streamlight
Compatible with Manufacturer Model Number
74000, 74001, 74002, 74003, 74004, 74201, 74202, 74203, 74300, 74301, 74302, 74303, 74304, 74309, 74350, 74361, 74410, 74411, 74412, 74413, 74414, 74419, 74420, 74500, 74501, 74502, 74503, 74504, 74509, 74536, 74610, 74611, 74612, 74613, 74614, 74619, 74620, 74621, 74750, 74751, 74752, 74753, 74754, 74755, 74778, 74810, 74811, 74812, 74813, 74814, 74819, 74850, 74851, 74854
Compatible Manufacturer Part Number
74000, 74001, 74002, 74003, 74004, 74201, 74202, 74203, 74300, 74301, 74302, 74303, 74304, 74309, 74350, 74361, 74410, 74411, 74412, 74413, 74414, 74419, 74420, 74500, 74501, 74502, 74503, 74504, 74509, 74536, 74610, 74611, 74612, 74613, 74614, 74619, 74620, 74621, 74750, 74751, 74752, 74753, 74754, 74755, 74778, 74810, 74811, 74812, 74813, 74814, 74819, 74850, 74851, 74854
Compatible Manufacturer Model Number
74000, 74001, 74002, 74003, 74004, 74201, 74202, 74203, 74300, 74301, 74302, 74303, 74304, 74309, 74350, 74361, 74410, 74411, 74412, 74413, 74414, 74419, 74420, 74500, 74501, 74502, 74503, 74504, 74509, 74536, 74610, 74611, 74612, 74613, 74614, 74619, 74620, 74621, 74750, 74751, 74752, 74753, 74754, 74755, 74778, 74810, 74811, 74812, 74813, 74814, 74819, 74850, 74851, 74854
For Use With Mfr. Model Number
74000, 74001, 74002, 74003, 74004, 74201, 74202, 74203, 74300, 74301, 74302, 74303, 74304, 74309, 74350, 74361, 74410, 74411, 74412, 74413, 74414, 74419, 74420, 74500, 74501, 74502, 74503, 74504, 74509, 74536, 74610, 74611, 74612, 74613, 74614, 74619, 74620, 74621, 74750, 74751, 74752, 74753, 74754, 74755, 74778, 74810, 74811, 74812, 74813, 74814, 74819, 74850, 74851, 74854
Compatible with Manufacturer Model No.
74000, 74001, 74002, 74003, 74004, 74201, 74202, 74203, 74300, 74301, 74302, 74303, 74304, 74309, 74350, 74361, 74410, 74411, 74412, 74413, 74414, 74419, 74420, 74500, 74501, 74502, 74503, 74504, 74509, 74536, 74610, 74611, 74612, 74613, 74614, 74619, 74620, 74621, 74750, 74751, 74752, 74753, 74754, 74755, 74778, 74810, 74811, 74812, 74813, 74814, 74819, 74850, 74851, 74854
Compatible with Mfr. Model No.
74000, 74001, 74002, 74003, 74004, 74201, 74202, 74203, 74300, 74301, 74302, 74303, 74304, 74309, 74350, 74361, 74410, 74411, 74412, 74413, 74414, 74419, 74420, 74500, 74501, 74502, 74503, 74504, 74509, 74536, 74610, 74611, 74612, 74613, 74614, 74619, 74620, 74621, 74750, 74751, 74752, 74753, 74754, 74755, 74778, 74810, 74811, 74812, 74813, 74814, 74819, 74850, 74851, 74854
For Use with Mfr Model Number
74000, 74001, 74002, 74003, 74004, 74201, 74202, 74203, 74300, 74301, 74302, 74303, 74304, 74309, 74350, 74361, 74410, 74411, 74412, 74413, 74414, 74419, 74420, 74500, 74501, 74502, 74503, 74504, 74509, 74536, 74610, 74611, 74612, 74613, 74614, 74619, 74620, 74621, 74750, 74751, 74752, 74753, 74754, 74755, 74778, 74810, 74811, 74812, 74813, 74814, 74819, 74850, 74851, 74854
Compatible Pump Manufacturer Part Number
74000, 74001, 74002, 74003, 74004, 74201, 74202, 74203, 74300, 74301, 74302, 74303, 74304, 74309, 74350, 74361, 74410, 74411, 74412, 74413, 74414, 74419, 74420, 74500, 74501, 74502, 74503, 74504, 74509, 74536, 74610, 74611, 74612, 74613, 74614, 74619, 74620, 74621, 74750, 74751, 74752, 74753, 74754, 74755, 74778, 74810, 74811, 74812, 74813, 74814, 74819, 74850, 74851, 74854
Compatible Mfr. Model Number
74000, 74001, 74002, 74003, 74004, 74201, 74202, 74203, 74300, 74301, 74302, 74303, 74304, 74309, 74350, 74361, 74410, 74411, 74412, 74413, 74414, 74419, 74420, 74500, 74501, 74502, 74503, 74504, 74509, 74536, 74610, 74611, 74612, 74613, 74614, 74619, 74620, 74621, 74750, 74751, 74752, 74753, 74754, 74755, 74778, 74810, 74811, 74812, 74813, 74814, 74819, 74850, 74851, 74854

Description

Charger Base, Compatible with Manufacturer Model Number - New 74000, 74001, 74002, 74003, 74004, 74201, 74202, 74203, 74300, 74301, 74302, 74303, 74304, 74309, 74350, 74361, 74410, 74411, 74412, 74413, 74414, 74419, 74420, 74500, 74501, 74502, 74503, 74504, 74509, 74536, 74610, 74611, 74612, 74613, 74614, 74619, 74620, 74621, 74750, 74751, 74752, 74753, 74754, 74755, 74778, 74810, 74811, 74812, 74813, 74814, 74819, 74850, 74851, 74854, For Battery Size Proprietary, Plug Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.