Zoro Homepage

Charger Holder, For Mfr. No. 75713, 75711

  • Mfr # 75105

  • Zoro # G1565711


product price: $28.29
/ea

Key Features

For Use With
Includes
Charger Base
Cord Type
Cord Not Included
Charges Up To
1 Flashlight
Length
3.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75105
Zoro #
G1565711
UPC #
080926751057
Country of Origin
China

Dimensions

Length
3.375

Details

Item
StingerĀ® Smart Charger
For Use With
Includes
Charger Base
Cord Type
Cord Not Included
Charges Up To
1 Flashlight
Body Color
Gray
Flashlight Body Material
Nylon
Rechargeable
No
Safety Rated
Not Safety Rated

Description

Charger Base, Plug Type Not Applicable, Power Source Not Applicable, Cord Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.