Zoro Homepage

Cigarette Lighter Charge Cord, 12VDC

  • Mfr # 22051

  • Zoro # G0768722


product price: $15.15
/ea

Key Features

For Use With
All Streamlight Rechargeable Flashlights
Includes
DC1 Charge Cord
Cord Type
12V DC
Length
41.5
Green Environmental Attribute
Product is Rechargeable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22051
Zoro #
G0768722
UPC #
080926220515
Country of Origin
China

Dimensions

Length
41.5
For Battery Size
Proprietary

Details

Item
DC1 Charge Cord, X-Series
For Use With
All Streamlight Rechargeable Flashlights
Includes
DC1 Charge Cord
Cord Type
12V DC
Green Environmental Attribute
Product is Rechargeable
Rechargeable
No
Safety Rated
Not Safety Rated
Body Color
Black
Flashlight Body Material
Cord
Power Source
Cigarette Lighter Outlet
Plug Type
Cigarette Lighter

Description

Vehicle Charger Cords, For Battery Size Proprietary, Plug Type Cigarette Lighter, Power Source Cigarette Lighter Outlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.