Zoro Homepage

Cordless Work Light, Battery, 400lm, LED

  • Mfr # 61510

  • Zoro # G0748495


product price: $67.19
/ea

Key Features

Voltage
5.0
Lumens
100 lm, 200 lm, 400 lm
Power Source
Battery
Includes
Rechargeable Battery, USB Cord
Features
Built-In Charge Indicator, Flood Beam of CRI LEDs, White LED Spot Beam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61510
Zoro #
G0748495
UPC #
080926615106
Country of Origin
China

Dimensions

Battery Size
Proprietary
Manufacturers Warranty Length
Limited Lifetime
Overall Width
2.97 in
Manufacturer Warranty Length
Limited Lifetime

Details

Item
Cordless Work Light
Voltage
5.0
Lumens
100 lm, 200 lm, 400 lm
Power Source
Battery
Includes
Rechargeable Battery, USB Cord
Features
Built-In Charge Indicator, Flood Beam of CRI LEDs, White LED Spot Beam
Corded/Cordless
Cordless
Battery Burn Time
2/4.5/9.5hr.
Color
Red
IP Rating
IPX4
Rechargeable
Yes
Batteries Included
Yes
Maximum Lumens Output
400
Standards
ANSI/PLATO FL 1 2016, CEC Compliant, Meets applicable United Kingdom and European Community Directives
Green Environmental Attribute
Product is Rechargeable
Focus
Spot/Flood Combination Beam
Lighting Technology
LED
Weight with Batteries
5.3 oz.
Special Features
Magnetic base, nested hook
Number of Lamp Heads
1
Water Penetration Rating
IPX4
Lamp Type
LED
Included Charger
22070
Charger Replacement
22070
Light Output Mode
High / Medium / Low
Series
Syclone
Color Rendering Index
90
Maximum Brightness
400 lm
Number of Batteries Required
1
Maximum Run Time
9.5 hr
Resistance Properties
Impact Resistant, Water Resistant
Hazardous Location Specification
Not Rated
Brightness Levels
100 lm, 200 lm, 400 lm
Mount Type
Hook, Magnet
Includes Bulb
Yes
Includes Batteries
Yes
Number of Brightness Levels
3
Battery Chemistry
Lithium Ion
Operating Voltage
5V/1A USB input
Frame Material
Thermoplastic
Frame Color
Red
Head Color
Red
Run Time Levels
2.5 hr, 4.5 hr, 5 hr, 8.75 hr, 12.5 hr
Arm Swivel Angle
360 Degrees Vertical

Description

Cordless Work Light, Power Source Battery, Battery Chemistry Lithium Ion, Maximum Run Time 9.5 hr, Maximum Brightness 400 lm, Number of Brightness Levels 3, Power Cord Length Not Applicable, Operating Voltage 5V/1A USB input, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Hook, Magnet, Frame Color Red, Hazardous Location Specification Not Rated, IP Rating IPX4, Maximum Height Adjustment Not Applicable, Color Rendering Index 90, Includes Bulb Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.