Zoro Homepage

Cordless Work Light, Battery, LED, 500lm

  • Mfr # 61502

  • Zoro # G0748556


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Lumens
250 lm, 500 lm
Power Source
Battery
Includes
USB Cord
Features
Sleek Ultra-Thin Design, Stowable Hang Hook, Tail-End Magnet, Unbreakable Lens, White Light
Batteries Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61502
Zoro #
G0748556
UPC #
080926615021
Country of Origin
China

Dimensions

Overall Length
7.94 in
Battery Size
Proprietary
Manufacturers Warranty Length
Limited Lifetime
Manufacturer Warranty Length
Limited Lifetime

Details

Item
Cordless Work Light
Lumens
250 lm, 500 lm
Power Source
Battery
Includes
USB Cord
Features
Sleek Ultra-Thin Design, Stowable Hang Hook, Tail-End Magnet, Unbreakable Lens, White Light
Batteries Included
Yes
Special Features
Magnetic base, nested hook
Housing Color
Blue
Lamp Type
LED
Corded/Cordless
Cordless
Maximum Lumens Output
500
Focus
Flood
Weight with Batteries
8.7 oz.
Rechargeable
Yes
Battery Burn Time
2.5/5.8hr.
Water Penetration Rating
IPX4
Lighting Technology
LED
Application
Automotive
Standards
CE, CEC, UK CA
Green Environmental Attribute
Product is Rechargeable
IP Rating
IPX4
Light Output Modes
High / Low
Body Color
Blue
Housing Material
Aluminum
Light Output Mode
High / Low
Series
FlipMate
Charger Replacement
22070
Included Charger
22070
Maximum Brightness
500 lm
Includes Bulb
Yes
Number of Brightness Levels
2
Number of Batteries Required
1
Resistance Properties
Impact Resistant, Water Resistant
Brightness Levels
250 lm, 500 lm
Maximum Run Time
5.75 hr
Includes Ultraviolet Light
No
Battery Chemistry
Lithium Ion
Mount Type
Hook, Magnet
Color Rendering Index
90
Foldable
Foldable
Hazardous Location Specification
Not Rated
Includes Batteries
Yes

Description

Cordless Work Light, Power Source Battery, Lighting Technology LED, Maximum Brightness 500 lm, Number of Brightness Levels 2, Maximum Run Time 5.75 hr, Includes Ultraviolet Light No, Housing Color Blue, Mount Type Hook, Magnet, Includes USB Cord, Overall Length 7.94 in, Foldable Yes, Battery Chemistry Lithium Ion, Color Rendering Index 90, Hazardous Location Specification Not Rated, Includes Batteries Yes, Includes Bulb Yes, IP Rating IPX4, Number of Batteries Required 1, Rechargeable Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.