DC Cord, For Waypoint Rechargeable, Black
Mfr # 44923
Zoro # G0060271
product price: $23.79
/eaKey Features
For Use With
Waypoint Rechargeable
Color
Black
Includes
12V DC Charger Barrel Connector
Voltage
12V DC
Power Source
Cigarette Lighter Outlet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44923
Zoro #
G0060271
UPC #
080926449237
Country of Origin
China
Dimensions
For Battery Size
Proprietary
Details
Item
12V DC Charger Barrel Connector
For Use With
Waypoint Rechargeable
Color
Black
Includes
12V DC Charger Barrel Connector
Voltage
12V DC
Power Source
Cigarette Lighter Outlet
Plug Type
Cigarette Lighter
Product Type
Vehicle Charger/Cord
Compatible with Manufacturer Model Number
44910, 44911, 44945, 44947
Compatible with Brand
Universal
Compatible Manufacturer Part Number
44910, 44911, 44945, 44947
Compatible Manufacturer Model Number
44910, 44911, 44945, 44947
For Use With Mfr. Model Number
44910, 44911, 44945, 44947
Compatible with Manufacturer Model No.
44910, 44911, 44945, 44947
Compatible with Mfr. Model No.
44910, 44911, 44945, 44947
For Use with Mfr Model Number
44910, 44911, 44945, 44947
Compatible Pump Manufacturer Part Number
44910, 44911, 44945, 44947
Compatible Mfr. Model Number
44910, 44911, 44945, 44947
Description
Vehicle Charger Cords, Compatible Manufacturer Model Number 44910, 44911, 44945, 44947, For Battery Size Proprietary, Plug Type Cigarette Lighter, Power Source Cigarette Lighter Outlet, Compatible with Brand Universal, Voltage 12V DC, Product Type Vehicle Charger/Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.