Zoro Homepage

Direct Wire Charge Cord, 12VDC

  • Mfr # 22050

  • Zoro # G2496085


product price: $18.29
/ea

Key Features

For Use With
All Streamlight Rechargeable Flashlights
Includes
Charge cord
Cord Type
12V DC
Rechargeable
No
Safety Rated
Not Safety Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22050
Zoro #
G2496085
UPC #
080926220508
Country of Origin
China

Dimensions

For Battery Size
Proprietary

Details

Item
DC2 Charger For X, 2-Pin
For Use With
All Streamlight Rechargeable Flashlights
Includes
Charge cord
Cord Type
12V DC
Rechargeable
No
Safety Rated
Not Safety Rated
Body Color
Black
Power Source
Hardwired

Description

Vehicle Charger Cords, For Battery Size Proprietary, Plug Type Not Applicable, Power Source Hardwired

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.