Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dualie 3AA Handheld Flashlight, Black, 245 lm

  • Mfr # 68781

  • Zoro # G5477230


product price: $44.69
/ea

Key Features

Number of Batteries
3
Body Color
Black
Rechargeable
No
Includes
Lanyard, No batteries
Body Material
Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68781
Zoro #
G5477230
UPC #
080926687813
Country of Origin
China

Dimensions

Body Dia.
1.52 in
Manufacturers Warranty Length
Limited Lifetime
Flashlight Battery Size
AA
Length
7.5
Battery Size
AA
Manufacturer Warranty Length
Limited Lifetime
Body Diameter
1 1/2 in
Overall Length
7 in

Details

Item
Dualie® 3AA Flashlight
Number of Batteries
3
Body Color
Black
Rechargeable
No
Includes
Lanyard, No batteries
Body Material
Polymer
Special Light Output Mode
No Special Light Output
Flashlight Battery Type
Alkaline
Lumens
245/140
Standards
All performance claims to ANSI/PLATO FL1-2016 Standard, Meets applicable United Kingdom and European Community Directives
Battery Burn Time
9/18 hr
Weight with Batteries
7.1 oz
Safety Rated
Not Safety Rated
Switch Type
Push Button
Beam Distance
171/18 m
Batteries Included
No
Lamp Life
50,000 hr
Light Output Modes
High, Low
Lamp Type
Led
Flashlight Grouping Type
Handheld Flashlight
Drop Rating
2-meter
Safety Rating
Groups A, B, C, D, E, F, G; Class III; CL I, ZN 0, IIC;Exia; T-Code: T4
Lumens Range
100 to 249
Run Time on High Setting
9 hr
Water Penetration Rating
IP67
Flashlight Beam Type
Flood, Spot
Flashlight Grade
Industrial
Lens Material
Polycarbonate
Flashlight Body Material
Polymer Resin
Peak Beam Intensity
7,300 cd
Lighting Technology
LED
Maximum Lumens Output
245 lm
Bulb Technology
LED
Features
Non-Conductive
Special Features
Forward facing spot and down facing flood beam; Low profile pocket clip with integrated magnets.
Brightness Levels
140 lm, 245 lm
Hands Free Capable
Yes
IP Rating
IP67
Includes Batteries
No
Number of Light Output Modes
3
Beam Focus
Fixed
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G
Maximum Operating Temperature
130 Degrees F
Maximum Brightness
245 lm
Series
Dualie
Beam Distance Levels
18 m, 171 m
Run Time at Maximum Brightness
9 hr
Power Source
Battery
Resistance Properties
Corrosionproof, Impact Resistant, Scratch Resistant, Waterproof
Run Time Levels
9 hr, 18 hr
Grip Style
Rocky Stipple Texture
Maximum Run Time
18 hr
Includes Secondary Light
Yes
Minimum Operating Temperature
-20 Degrees F
Special Operating Modes
No Special Light Output
Switch Location
Head
Battery Chemistry
Alkaline
Intrinsically Safe
Yes
Beam Color
White
Application
Fire and Rescue, Hardware/Tool, Industrial, Law Enforcement, Occupational Safety, Sporting Goods
Beam Pattern
Flood
Maximum Beam Distance
171 m
Beam Intensity Levels
80 cd, 7,300 cd
Mount Type
Clip, Magnet

Description

Safety-Rated Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries No, Number of Batteries 3, Rechargeable No, Beam Pattern Flood, Spot, Body Color Black, Body Material Polymer, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 171 m, Maximum Brightness 245 lm, Run Time at Maximum Brightness 9 hr, Weight with Batteries 7.1 oz, Alternate Battery Size AA, Beam Color White, Beam Focus Fixed, Includes Secondary Light Yes, Drop Rating 2 m

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.