E-Flood Upgrade Kit, Black
Mfr # 45842
Zoro # G5062281
product price: $102.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. 45117, 45109, 45113, 45116, 45110, 45111, 45705, 45704, 45108, 45104, 45107, 45102, 45707, 45706, 45131, 45127, 45133, 45129, 45311, 45301, 45312, 45302, 45310, 45300
Color
Black
Includes
Replacement LED Light Head
Sub-Category
Flashlight Mounting Supplies
Bulb Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45842
Zoro #
G5062281
UPC #
080926458420
Country of Origin
United States
Details
Item
Kit, E-Flood Upgrade
For Use With
Mfr. No. 45117, 45109, 45113, 45116, 45110, 45111, 45705, 45704, 45108, 45104, 45107, 45102, 45707, 45706, 45131, 45127, 45133, 45129, 45311, 45301, 45312, 45302, 45310, 45300
Color
Black
Includes
Replacement LED Light Head
Sub-Category
Flashlight Mounting Supplies
Bulb Technology
LED
Lighting Technology
LED
Compatible with Brand
Streamlight
Compatible with Manufacturer Model Number
45111, 45113, 45127, 45129, 45801, 45805, 45806, 45807, 45811, 45815, 45821, 45825, 45826, 45832
Product Type
LED Retrofit Kit
Compatible Manufacturer Part Number
45111, 45113, 45127, 45129, 45801, 45805, 45806, 45807, 45811, 45815, 45821, 45825, 45826, 45832
Compatible Manufacturer Model Number
45111, 45113, 45127, 45129, 45801, 45805, 45806, 45807, 45811, 45815, 45821, 45825, 45826, 45832
For Use With Mfr. Model Number
45111, 45113, 45127, 45129, 45801, 45805, 45806, 45807, 45811, 45815, 45821, 45825, 45826, 45832
Compatible with Manufacturer Model No.
45111, 45113, 45127, 45129, 45801, 45805, 45806, 45807, 45811, 45815, 45821, 45825, 45826, 45832
Compatible with Mfr. Model No.
45111, 45113, 45127, 45129, 45801, 45805, 45806, 45807, 45811, 45815, 45821, 45825, 45826, 45832
For Use with Mfr Model Number
45111, 45113, 45127, 45129, 45801, 45805, 45806, 45807, 45811, 45815, 45821, 45825, 45826, 45832
Compatible Pump Manufacturer Part Number
45111, 45113, 45127, 45129, 45801, 45805, 45806, 45807, 45811, 45815, 45821, 45825, 45826, 45832
Compatible Mfr. Model Number
45111, 45113, 45127, 45129, 45801, 45805, 45806, 45807, 45811, 45815, 45821, 45825, 45826, 45832
Description
LED Upgrade Kit, Compatible with Brand Streamlight, Compatible with Manufacturer Model Number 45111, 45113, 45127, 45129, 45801, 45805, 45806, 45807, 45811, 45815, 45821, 45825, 45826, 45832, Lighting Technology LED, Power Consumption Not Applicable, Voltage Not Applicable, Includes Replacement LED Light Head, Product Type LED Retrofit Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.