Zoro Homepage

Enduro Pro Usb

  • Mfr # 61435

  • Zoro # G6875453


product price: $66.39
/ea

Key Features

Flashlight Battery Type
Lithium Polymer
Run Time on High Setting
6.25 Hrs (High) | 19 Hrs (Med) | 48 Hrs (Low)
Body Material
Thermoplastic
Water Penetration Rating
IPX4
Lumens Range
200 Lumens (High) | 90 Lumens (Med) | 25 Lumens (Low)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61435
Zoro #
G6875453
UPC #
80926614352
Country of Origin
China

Details

Flashlight Battery Type
Lithium Polymer
Run Time on High Setting
6.25 Hrs (High) | 19 Hrs (Med) | 48 Hrs (Low)
Body Material
Thermoplastic
Water Penetration Rating
IPX4
Lumens Range
200 Lumens (High) | 90 Lumens (Med) | 25 Lumens (Low)
Number of Batteries
1
Safety Rating
No

Description

Enduro Pro Usb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.