Zoro Homepage

FIRE VULCAN LED LIGHT

  • Mfr # SR44451

  • Zoro # G102136123


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Features
Intrinsically Safe
Color
Orange
Standards
IPX7
Material
ABS Thermoplastic
Number of Batteries
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR44451
Zoro #
G102136123
UPC #
809264445158
Country of Origin
United States

Details

Features
Intrinsically Safe
Color
Orange
Standards
IPX7
Material
ABS Thermoplastic
Number of Batteries
2
Beam Distance
566 m
Runtime Levels
4.25 Hrs (High); 10 Hrs (Low)
Lumens
180 Lumens (High); 80 Lumens (Low)
Battery Type
Lithium Ion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.