Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Streamlight Flashlight Battery Pack, 4.8V 90335

Flashlight Battery Pack, 4.8V (Discontinued)

  • Mfr # 90335
  • Zoro # G5375251
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90335
Zoro #
G5375251
UPC #
080926903357
Country of Origin
United States

Details

Fits Brand
Streamlight
Item
Rechargeable Flashlight Battery Pack
Fits Model
76442, Mfr. No. 76412
Battery Type
Nickel Cadmium
Voltage
4.8V
Green Environmental Attribute
Product is Rechargeable
Recharge Time
10 hr
Battery Capacity
1,800 mAh
Rechargeable Up To
1000 Times
Number of Charging Cycles
1,000
Compatible with Brand
Streamlight
Rechargeable
Yes
Compatible with Manufacturer Model Number
76412, 76442
Battery Chemistry
Nickel Cadmium
Charging Time
10 hr

Description

Rechargeable Flashlight Battery Pack, Battery Capacity 1,800 mAh, Battery Chemistry Nickel Cadmium, Compatible with Manufacturer Model Number 76412, 76442, Voltage 4.8V, Charging Time 10 hr, Compatible with Brand Streamlight, Number of Charging Cycles 1,000, Rechargeable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.