Zoro Homepage

Flashlight Battery Pack, 6V

  • Mfr # 77375

  • Zoro # G5370500


product price: $40.39
/ea

Key Features

Fits Brand
Streamlight
Fits Model
77550, Mfr. No. 77553
Battery Type
Nickel-Metal Hydride
Voltage
6V
Green Environmental Attribute
Product is Rechargeable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77375
Zoro #
G5370500
UPC #
080926773752
Country of Origin
China

Dimensions

Battery Size
Proprietary

Details

Fits Brand
Streamlight
Item
Battery Pack
Fits Model
77550, Mfr. No. 77553
Battery Type
Nickel-Metal Hydride
Voltage
6V
Green Environmental Attribute
Product is Rechargeable
Rechargeable Up To
1000 Times
Battery Capacity
2,600 mAh
Recharge Time
10 hr
Battery Chemistry
Nickel Metal Hydride
Compatible with Brand
Streamlight
Rechargeable
Yes
Compatible with Manufacturer Model Number
77550, 77553
Charging Time
10 hr
Number of Charging Cycles
1,000
Compatible Manufacturer Part Number
77550, 77553
Compatible Manufacturer Model Number
77550, 77553
For Use With Mfr. Model Number
77550, 77553
Compatible with Manufacturer Model No.
77550, 77553
Compatible with Mfr. Model No.
77550, 77553
For Use with Mfr Model Number
77550, 77553
Compatible Pump Manufacturer Part Number
77550, 77553
Compatible Mfr. Model Number
77550, 77553

Description

Battery Pack, Battery Capacity 2,600 mAh, Battery Chemistry Nickel Metal Hydride, Battery Size Proprietary, Compatible Manufacturer Model Number 77550, 77553, Voltage 6V, Charging Time 10 hr, Compatible with Brand Streamlight, Number of Charging Cycles 1,000, Rechargeable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.