Zoro Homepage

Flashlight, Black

  • Mfr # 89023

  • Zoro # G016526782


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Lens Material
Glass
Number of Batteries
1
Series
PROTAC
Power Source
Battery
Drop Rating
2 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89023
Zoro #
G016526782
UPC #
80926890220
Country of Origin
China

Dimensions

Battery Size
18650
Overall Width
1 1/2 in
Body Diameter
1 in
Manufacturer Warranty Length
Limited Lifetime
Overall Length
6 1/8 in
Overall Height
6 1/8 in
Alternate Battery Size
CR123

Details

Lens Material
Glass
Number of Batteries
1
Series
PROTAC
Power Source
Battery
Drop Rating
2 m
Features
Anti-Roll Face Cap
Light Output Modes
High, Low, Medium, Strobe
Body Material
Aluminum
Includes
Nylon Holster, Removable Pocket Clip, USB-C Charge Cord
Standards
CE, CEC Compliant
Switch Type
Push Button
Item
Flashlight
Weight with Batteries
8.3 oz
Rechargeable
Yes
Lighting Technology
LED
Charging Time
6 hr
Special Features
Multifuel
Peak Beam Intensity
85,000 cd
Body Color
Black
Lamp Life
50,000 hr
Maximum Brightness
2,000 lm
Beam Intensity Levels
85,000 cd
Beam Distance Levels
132 m, 300 m, 583 m
Includes Batteries
Yes
Brightness Levels
100 lm, 550 lm, 2,000 lm
Resistance Properties
Impact Resistant
Maximum Beam Distance
583 m
IP Rating
IP67
Maximum Run Time
31 hr
Number of Light Output Modes
4
Battery Chemistry
Lithium Ion
Beam Pattern
Spot
Intrinsically Safe
No
Grip Material
Aluminum
Includes Secondary Light
No
Switch Location
Tail
Application
Fire Department, General Use, Industrial, Inspection, Military, Police, Rescue, Tactical
Includes Charger
Yes
Grip Style
Smooth
Environment
Fog, Smoke
Beam Color
White
Beam Focus
Fixed
Charger Style Included
USB-C Charging Cable
Run Time at Maximum Brightness
2.5 hr
Special Operating Modes
Strobe
Programmable Switch
Yes
Run Time Levels
2.5 hr, 5 hr, 31 hr

Description

Flashlight, Battery Chemistry Lithium Ion, Battery Size 18650, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 583 m, Maximum Brightness 2,000 lm, Run Time at Maximum Brightness 2.5 hr, Weight with Batteries 8.3 oz, Charger Style Included USB-C Charging Cable, Alternate Battery Size CR123, Includes Charger Yes, Beam Color White

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.