Zoro Homepage

Flashlight, Black, LED

  • Mfr # 66211

  • Zoro # G016474823


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Charger Style Included
USB Type-C Charger
Rechargeable
Yes
Battery Size
Proprietary
Light Output Modes
High, Low, Medium
Beam Distance Levels
1,114 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66211
Zoro #
G016474823
UPC #
0080926662117
Country of Origin
China

Dimensions

Battery Size
Proprietary
Manufacturer Warranty Length
Limited Lifetime
Overall Length
6 5/8 in

Details

Charger Style Included
USB Type-C Charger
Rechargeable
Yes
Light Output Modes
High, Low, Medium
Beam Distance Levels
1,114 m
Beam Intensity Levels
32,000 cd, 108,000 cd, 310,000 cd
Weight with Batteries
9 oz
Beam Focus
Adjustable
Run Time at Maximum Brightness
15 hr
Standards
Type II MIL-Spec
Resistance Properties
Impact Resistant, Waterproof
Drop Rating
1 m
Includes Batteries
Yes
Body Color
Black
Lens Material
Polycarbonate
Body Material
Aluminum
Application
Safety Circuit
Battery Chemistry
Lithium Ion
Power Source
Battery
Brightness Levels
145 lm, 470 lm, 1,350 lm
Number of Batteries
1
Features
Metal Sleeve Protects Charging Port, Push Button Tail Switch with Momentary or Constant on Operation, Removable Pocket Clip, Self-Keying Battery Ensures Proper Alignment of the Charging Port, Slide Sleeve Back to Reveal
Includes Charger
Yes
Switch Type
Push Button
Includes
Holster, USB-C Cord
Item
Flashlight
Maximum Beam Distance
1,114 m
Maximum Run Time
15 hr
Number of Light Output Modes
3
Charging Time
5 hr
Switch Location
Tail
Lighting Technology
LED
Peak Beam Intensity
310,000 cd
Programmable Switch
Yes
Special Features
Charging Indicator Light
Series
MEGASTREAM(R)
IP Rating
IPX7
Maximum Brightness
1,350 lm
Run Time Levels
15 hr

Description

Flashlight, Battery Chemistry Lithium Ion, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 1,114 m, Maximum Brightness 1,350 lm, Run Time at Maximum Brightness 15 hr, Weight with Batteries 9 oz, Charger Style Included USB Type-C Charger, Includes Charger Yes, Beam Focus Adjustable, Drop Rating 1 m, IP Rating IPX7, Series MEGASTREAM(R)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.