Zoro Homepage

Flashlight, Black, PK48

  • Mfr # 89022

  • Zoro # G316526260


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Rechargeable
Yes
Overall Width
1 1/2 in
Lighting Technology
LED
Number of Batteries
1
Includes
Nylon Holster, Removable Pocket Clip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89022
Zoro #
G316526260
UPC #
80926890237
Country of Origin
China

Dimensions

Overall Width
1 1/2 in
Battery Size
18650
Overall Length
5 1/2 in
Manufacturer Warranty Length
Limited Lifetime
Alternate Battery Size
CR123
Overall Height
5 1/2 in
Body Diameter
1 in

Details

Rechargeable
Yes
Lighting Technology
LED
Number of Batteries
1
Includes
Nylon Holster, Removable Pocket Clip
Switch Type
Push Button
Power Source
Battery
Features
Anti-Roll Face Cap
Lens Material
Glass
Item
Flashlight
Standards
CE, CEC Compliant
Series
PROTAC
Drop Rating
2 m
Body Material
Aluminum
Body Color
Black
Charging Time
5 hr
Peak Beam Intensity
105,000 cd
Special Features
Multifuel
Weight with Batteries
5.9 oz
Light Output Modes
High, Low, Medium, Strobe
Lamp Life
50,000 hr
Beam Distance Levels
159 m, 369 m, 648 m
Maximum Beam Distance
648 m
Maximum Run Time
31 hr
Beam Intensity Levels
105,000 cd
Maximum Brightness
800 lm
Battery Chemistry
Lithium
Resistance Properties
Impact Resistant
IP Rating
IP68
Number of Light Output Modes
4
Brightness Levels
45 lm, 240 lm, 800 lm
Environment
Fog, Smoke
Run Time at Maximum Brightness
1.5 hr
Includes Secondary Light
No
Programmable Switch
Yes
Beam Pattern
Spot
Includes Batteries
Yes
Grip Material
Aluminum
Charger Style Included
USB-C Charging Cable
Intrinsically Safe
No
Special Operating Modes
Strobe
Switch Location
Tail
Run Time Levels
1.5 hr, 4.15 hr, 24 hr
Grip Style
Smooth
Application
Fire Department, General Use, Industrial, Inspection, Military, Police, Rescue, Tactical
Beam Focus
Fixed
Includes Charger
Yes
Beam Color
White

Description

Flashlight, Battery Chemistry Lithium Ion, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 648 m, Maximum Brightness 800 lm, Run Time at Maximum Brightness 1.5 hr, Weight with Batteries 5.9 oz, Charger Style Included USB-C Charging Cable, Alternate Battery Size CR123, Includes Charger Yes, Beam Color White, Beam Focus Fixed

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.