Zoro Homepage

Flashlight, Black/Gray, LED, 20.8 oz

  • Mfr # 88132

  • Zoro # G914186521


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Number of Batteries
2
Body Color
Gray
Rechargeable
Yes
Includes
(2) SL-B48® rechargeable battery packs, "Y" USB-C cord, lanyard
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88132
Zoro #
G914186521
UPC #
0080926881327
Country of Origin
China

Dimensions

Battery Size
Proprietary
Length
10.5
Overall Length
10 1/2 in
Body Diameter
1 1/4 in
Manufacturer Warranty Length
Limited Lifetime

Details

Item
ProTac HL® 6 Flashlight
Number of Batteries
2
Body Color
Gray
Rechargeable
Yes
Includes
(2) SL-B48® rechargeable battery packs, "Y" USB-C cord, lanyard
Body Material
Aluminum
Lumens
5300/1500/450
Charging Time
5 hr
Battery Burn Time
2/3.75/12.5 hr
Features
Anti-Roll Head Prevents the Light from Rolling Away when Placed on a Flat Surface
Weight with Batteries
20.8 oz
Safety Rated
Not Safety Rated
Lens Material
Glass
Peak Beam Intensity
80,000 cd
Bulb Technology
LED
Special Features
Charging Indicator Light
Lamp Life
50,000 hr
Light Output Modes
High, Low, Medium, Strobe
Switch Type
Push Button
Lighting Technology
LED
Standards
CE, CEC, UK CA
Flashlight Body Material
Anodized Aluminum
Flashlight Battery Type
Lithium Ion
Water Penetration Rating
IPX7
Drop Rating
1-meter
Switch Location
Head
Includes Batteries
Yes
Grip Material
Rubber
Hands Free Capable
No
Special Operating Modes
Strobe
Run Time Levels
12.5 hr
Beam Pattern
Flood
Resistance Properties
Impact Resistant
Maximum Run Time
12.5 hr
Beam Intensity Levels
80,000 cd
Run Time at Maximum Brightness
2 hr
Number of Light Output Modes
3
Beam Focus
Fixed
Includes Secondary Light
No
Includes Charger
Yes
Charger Style Included
USB C Charger
Series
Protac HL 6
Maximum Beam Distance
566 m
Power Source
Battery
Application
Industrial, Maintenance, Outdoor Inspections, Rescue, Utilitiy, Military, Police
IP Rating
IPX7
Maximum Brightness
5,300 lm
Brightness Levels
5,300 lm
Head Adjustability
Fixed
Beam Distance Levels
566 m
Battery Chemistry
Lithium Ion
Programmable Switch
Yes
Beam Color
White

Description

Flashlight, Battery Chemistry Lithium Ion, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 2, Rechargeable Yes, Beam Pattern Flood, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 566 m, Maximum Brightness 5,300 lm, Run Time at Maximum Brightness 2 hr, Weight with Batteries 20.8 oz, Charger Style Included USB C Charger, Alternate Battery Size Not Applicable, Includes Charger Yes, Beam Color White

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.