Shop STREAMLIGHT
See all product information
Create Account
Flashlight, EDC, Handheld
- Mfr # 86003
- Zoro # G722937735
product price:Â
$
69.95
/ea
Key Features
Battery Chemistry
Alkaline, Lithium
Maximum Beam Distance
268 m
Includes
Rechargeable SL-B9 Battery Pack
Body Material
Polymer
Charger Style Included
USB Cord
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 86003
- Zoro #
- G722937735
- UPC #
- 0080926860032
- Country of Origin
- United States
- Battery Chemistry
- Alkaline, Lithium
- Maximum Beam Distance
- 268 m
- Includes
- Rechargeable SL-B9 Battery Pack
- Body Material
- Polymer
- Charger Style Included
- USB Cord
- IP Rating
- IPX7
- Item
- Flashlight
- Rechargeable
- Yes
- Maximum Brightness
- 500 lm
- Number of Batteries
- 3
- Switch Type
- Push Button
- Number of Light Output Modes
- 2
- Run Time at Maximum Brightness
- 1 hr
- Series
- POLYTAC(R)
- Switch Location
- Tail
- Body Color
- Yellow
- Beam Color
- White
Dimensions
- Battery Size
- AA
- Overall Length
- 4 3/4 in
- Wire Rope Length
- 4 3/4 in
- Length
- 4 3/4 in
Description
Flashlight, Battery Chemistry Alkaline, Lithium, Battery Size AA, Includes Batteries Yes, Number of Batteries 3, Rechargeable Yes, Body Color Yellow, Body Material Polymer, Number of Light Output Modes 2, Maximum Beam Distance 268 m, Maximum Brightness 500 lm, Run Time at Maximum Brightness 1 hr, Charger Style Included USB Cord, Beam Color White, IP Rating IPX7, Mount Type Not Applicable, Series POLYTAC(R)
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.