Zoro Homepage

Flashlight, LED, 1,800 lm

  • Mfr # 66210

  • Zoro # G716246072


product price: $99.49
/ea
Free Shipping & Returns

Key Features

Switch Type
Push Button
Beam Intensity Levels
2,100 cd, 7,200 cd, 26,000 cd
Beam Pattern
Spot
Includes
Holster, USB-C Cord
Standards
CE, CEC, UKCA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66210
Zoro #
G716246072
UPC #
0080926662100
Country of Origin
China

Dimensions

Body Diameter
1 1/8 in
Overall Length
5 1/4 in
Battery Size
Proprietary
Manufacturer Warranty Length
Limited Lifetime

Details

Switch Type
Push Button
Beam Intensity Levels
2,100 cd, 7,200 cd, 26,000 cd
Beam Pattern
Spot
Includes
Holster, USB-C Cord
Standards
CE, CEC, UKCA
Battery Chemistry
Lithium Ion
Lighting Technology
LED
Body Color
Black
Beam Focus
Adjustable
Includes Charger
Yes
Maximum Run Time
13 hr
Charger Style Included
USB Type-C Charger
Lens Material
Polycarbonate
Maximum Brightness
1,800 lm
Number of Light Output Modes
3
Switch Location
Tail
Brightness Levels
150 lm, 500 lm, 1,800 lm
Peak Beam Intensity
26,000 cd
Maximum Beam Distance
322 m
Lamp Life
30,000 hr
Charging Time
5 hr
Run Time Levels
2 hr, 3.5 hr, 13 hr
Programmable Switch
No
Intrinsically Safe
No
Series
Megastream
IP Rating
IPX7
Beam Distance Levels
92 m, 170 m, 322 m
Weight with Batteries
5.4 oz
Power Source
Battery
Features
Removable Pocket Clip
Run Time at Maximum Brightness
2 hr
Rechargeable
Yes
Number of Batteries
1
Includes Batteries
Yes
Light Output Modes
High, Low, Medium
Drop Rating
2 m
Hazardous Location Specification
Not Rated
Resistance Properties
Impact Resistant, Waterproof
Body Material
Anodized Aluminum
Item
Flashlight

Description

Flashlight, Battery Chemistry Lithium Ion, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Anodized Aluminum, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 322 m, Maximum Brightness 1,800 lm, Run Time at Maximum Brightness 2 hr, Weight with Batteries 5.4 oz, Charger Style Included USB Type-C Charger, Alternate Battery Size Not Applicable, Includes Charger Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.