Zoro Homepage

Flashlight, LED, 2 3/8 in L, Battery

  • Mfr # 14801

  • Zoro # G614868222


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Number of Batteries
2
Body Color
Tan
Rechargeable
No
Body Material
Nylon
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14801
Zoro #
G614868222
UPC #
0080926148017
Country of Origin
United States

Dimensions

Battery Size
AA
Overall Width
1 1/4 in
Overall Length
2 3/8 in
Manufacturer Warranty Length
1 yr Limited
Overall Height
4 5/8 in
Alternate Battery Size
CR123

Details

Item
Flashlight
Number of Batteries
2
Body Color
Tan
Rechargeable
No
Body Material
Nylon
Lighting Technology
LED
Weight with Batteries
4.4 oz
Standards
CE Certified, UK CA
Special Features
Multifuel
Features
Gasket-Sealed, Pull-to-Turn Locking Rotary Selector Knob Prevents Accidental Mode Changes and Allows for Selection Of (4) Illumination Sources, Push-Button Switch Enables/Disables Selected Illumination Source Starting at Low Output and Progressing to the Highest Output in 4 Discrete Steps, Tactile Indicator on Rotary Knob for IR LED Position, Polycarbonate Lens with Scratch-Resistant Coating
Drop Rating
3 m
Lens Material
Polycarbonate
Light Output Modes
High, Low, Medium
Switch Type
Push Button
Lamp Life
50,000 hr, 100,000 hr
Series
Sidewinder(R) X
Power Source
Battery
Resistance Properties
Impact Resistant, Scratch Resistant, Weather Resistant
Beam Intensity Levels
3,200 cd
Head Tilt Angle
185 Degrees
Maximum Beam Distance
113 m
Run Time at Maximum Brightness
4.75 hr
Beam Focus
Adjustable
Beam Distance Levels
113 m
Hands Free Capable
Yes
Includes Batteries
Yes
Maximum Brightness
275 lm
Application
Military
Number of Light Output Modes
4
IP Rating
IPX7
Switch Location
Head
Maximum Run Time
4.8 hr
Mount Type
Clip
Special Operating Modes
Strobe
Battery Chemistry
Alkaline, Lithium
Brightness Levels
275 lm
Beam Color
Blue, Red, White
Beam Pattern
Spot

Description

Flashlight, Battery Chemistry Alkaline, Lithium, Battery Size AA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Spot, Body Color Tan, Body Material Nylon, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 113 m, Maximum Brightness 275 lm, Run Time at Maximum Brightness 4.75 hr, Weight with Batteries 4.4 oz, Charger Style Included Not Applicable, Alternate Battery Size CR123, Beam Color Blue, Red, White, Beam Focus Adjustable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.