Zoro Homepage

Flashlight, LED, 500 lm

  • Mfr # 88819

  • Zoro # G216246060


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Handle Shape
Ergonomic
Includes Charger
Yes
Drop Rating
1 m
Hands Free Capable
No
Maximum Brightness
500 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88819
Zoro #
G216246060
UPC #
0080926888197
Country of Origin
China

Dimensions

Overall Length
4 1/4 in
Battery Size
Proprietary
Manufacturer Warranty Length
Limited Lifetime
Overall Height
1 in
Overall Width
5/8 in

Details

Handle Shape
Ergonomic
Includes Charger
Yes
Drop Rating
1 m
Item
Flashlight
Hands Free Capable
No
Maximum Brightness
500 lm
Maximum Beam Distance
87 m
Brightness Levels
50 lm, 500 lm
Charging Time
6 hr
Resistance Properties
Impact Resistant, Waterproof
Weight with Batteries
2.7 oz
Switch Location
Tail
Lens Material
Polycarbonate
Switch Type
Push Button
Light Output Modes
High, Low
Battery Chemistry
Lithium Polymer
Body Material
Anodized Aluminum
Beam Intensity Levels
200 cd, 1,900 cd
Power Source
Battery
Standards
CE, CEC, UKCA
Lighting Technology
LED
Series
Wedge
Beam Pattern
Spot
Run Time at Maximum Brightness
2 hr
Number of Light Output Modes
2
Includes Batteries
Yes
Programmable Switch
No
Peak Beam Intensity
1,900 cd
Beam Focus
Adjustable
Charger Style Included
USB Type-C Charger
Body Color
Silver
Beam Distance Levels
28 m, 87 m
Special Features
Battery Indicator Light, Charging Indicator Light
Lamp Life
50,000 hr
Rechargeable
Yes
Includes
Pocket Lanyard, USB-C Cord
Maximum Run Time
11 hr
Hazardous Location Specification
Not Rated
Number of Batteries
1
Run Time Levels
2 hr, 11 hr
IP Rating
IPX7
Intrinsically Safe
No

Description

Flashlight, Battery Chemistry Lithium Polymer, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Silver, Body Material Anodized Aluminum, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 87 m, Maximum Brightness 500 lm, Run Time at Maximum Brightness 2 hr, Weight with Batteries 2.7 oz, Charger Style Included USB Type-C Charger, Alternate Battery Size Not Applicable, Includes Charger Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.