Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88860
Zoro #
G7558399
UPC #
080926888609
Country of Origin
China
Dimensions
Body Dia.
1.0 in
Flashlight Battery Size
CR123A
Length
5.9 in
Battery Size
CR123
Diameter
1.7"
Overall Length
5 7/8 in
Body Diameter
1 in
Manufacturer Warranty Length
Limited Lifetime
Description
Flashlight, Battery Chemistry Lithium, Battery Size CR123, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Spot, Body Color Black, Body Material Nylon, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 297 m, Maximum Brightness 600 lm, Run Time at Maximum Brightness 2.75 hr, Weight with Batteries 5.2 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 3 m
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.