Zoro Homepage

Flashlight, Orange, LED, 17.6 oz

  • Mfr # 91830

  • Zoro # G714186554


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Number of Batteries
1
Body Color
Orange
Rechargeable
Yes
Includes
2.6 Ahr Li-Ion Rechargeable Battery Pack, 120/DC systems, Magnet
Body Material
Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91830
Zoro #
G714186554
UPC #
0080926918306
Country of Origin
China

Dimensions

Overall Width
2 7/8 in
Length
7.93
Battery Size
Proprietary
Overall Height
7 7/8 in
Manufacturer Warranty Length
Limited Lifetime

Details

Item
Survivor PivotĀ® Right Angle Flashlight
Number of Batteries
1
Body Color
Orange
Rechargeable
Yes
Includes
2.6 Ahr Li-Ion Rechargeable Battery Pack, 120/DC systems, Magnet
Body Material
Polymer
Features
D-Ring Provides Forward-Hanging Orientation, Strong Spring-Loaded Clip Securely Grabs Onto Belts and Gear
Weight with Batteries
17.6 oz
Light Output Modes
Flood, Spot
Lumens
325/70
Lighting Technology
LED
Flashlight Body Material
Polymer
Bulb Technology
LED
Water Penetration Rating
IP67
Battery Burn Time
4.25/16 hr
Flashlight Battery Type
Lithium Ion
Switch Type
Push Button
Drop Rating
2-meter
Peak Beam Intensity
34,000 cd
Lens Material
Polycarbonate
Special Features
Battery Indicator Light, Charging Indicator Light, Multifuel
Safety Rated
Not Safety Rated
Standards
CE, CEC, NFPA, SGS, UK CA
Includes Secondary Light
Yes
Hands Free Capable
Yes
IP Rating
IP67
Resistance Properties
Impact Resistant
Application
Firefighters, Industrial
Beam Pattern
Flood, Spot
Run Time Levels
16 hr
Includes Charger
Yes
Number of Light Output Modes
2
Maximum Run Time
16 hr
Maximum Brightness
325 lm
Series
Survivor Pivot
Switch Location
Body
Intrinsically Safe
Yes
Special Operating Modes
Flood, Spot
Power Source
Electric Corded
Includes Batteries
Yes
Maximum Beam Distance
276 m
Beam Distance Levels
369 m
Run Time at Maximum Brightness
3.75 hr
Head Adjustability
Adjustable
Beam Intensity Levels
34,000 cd
Brightness Levels
325 lm
Beam Focus
Adjustable
Battery Chemistry
Lithium Ion
Head Rotation
90 Degrees
Charger Style Included
120V AC Wall Charger, 12V DC Car Charger
Mount Type
D-Ring, Magnet
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G
Beam Color
White

Description

Flashlight, Battery Chemistry Lithium Ion, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Flood, Spot, Body Color Orange, Body Material Polymer, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 276 m, Maximum Brightness 325 lm, Run Time at Maximum Brightness 3.75 hr, Weight with Batteries 17.6 oz, Charger Style Included 120V AC Wall Charger, 12V DC Car Charger, Alternate Battery Size Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.