Zoro Homepage

Flashlight, Yellow, LED, 17.6 oz

  • Mfr # 91831

  • Zoro # G714186530


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Number of Batteries
1
Body Color
Yellow
Rechargeable
Yes
Includes
Rechargeable Battery Pack, 120V/100V AC/12V DC Charger, Magnet
Body Material
Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91831
Zoro #
G714186530
UPC #
0080926918313
Country of Origin
China

Dimensions

Overall Width
2 7/8 in
Battery Size
Proprietary
Length
7.93
Manufacturer Warranty Length
Limited Lifetime
Overall Height
7 7/8 in

Details

Item
Survivor PivotĀ® Right Angle Flashlight
Number of Batteries
1
Body Color
Yellow
Rechargeable
Yes
Includes
Rechargeable Battery Pack, 120V/100V AC/12V DC Charger, Magnet
Body Material
Polymer
Special Features
Battery Indicator Light, Charging Indicator Light
Peak Beam Intensity
34,000 cd
Standards
CE, CEC, NFPA, SGS, UK CA
Battery Burn Time
4.25/16 hr
Safety Rated
Not Safety Rated
Bulb Technology
LED
Switch Type
Push Button
Lighting Technology
LED
Lens Material
Polycarbonate
Flashlight Battery Type
Lithium Ion
Features
D-Ring Provides Forward-Hanging Orientation, Strong Spring-Loaded Clip Securely Grabs Onto Belts and Gear
Water Penetration Rating
IP67
Lumens
325/70
Flashlight Body Material
Polymer
Drop Rating
2-meter
Light Output Modes
Flood, Spot
Weight with Batteries
17.6 oz
Includes Secondary Light
Yes
Head Adjustability
Adjustable
Beam Pattern
Flood, Spot
Head Rotation
90 Degrees
Power Source
Electric Corded
Maximum Run Time
16 hr
Beam Intensity Levels
34,000 cd
Hands Free Capable
Yes
Intrinsically Safe
Yes
Brightness Levels
325 lm
Number of Light Output Modes
2
Charger Style Included
120V AC Wall Charger, 12V DC Car Charger
Maximum Brightness
325 lm
Special Operating Modes
Flood, Spot
Beam Focus
Adjustable
IP Rating
IP67
Application
Firefighters, Industrial
Maximum Beam Distance
276 m
Includes Charger
Yes
Resistance Properties
Impact Resistant
Includes Batteries
Yes
Run Time at Maximum Brightness
3.75 hr
Mount Type
D-Ring, Magnet
Switch Location
Body
Beam Distance Levels
369 m
Series
Survivor Pivot
Run Time Levels
16 hr
Battery Chemistry
Lithium Ion
Beam Color
White
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G

Description

Flashlight, Battery Chemistry Lithium Ion, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Flood, Spot, Body Color Yellow, Body Material Polymer, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 276 m, Maximum Brightness 325 lm, Run Time at Maximum Brightness 3.75 hr, Weight with Batteries 17.6 oz, Charger Style Included 120V AC Wall Charger, 12V DC Car Charger, Alternate Battery Size Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.