Zoro Homepage

General Purpose Headlamp, LED, Black Body

  • Mfr # 61702

  • Zoro # G3367021


product price: $28.09
/ea

Key Features

Body Color
Black
Light Output Modes
High, Low
Flashlight Battery Type
Lithium Polymer
Includes
Battery, Elastic Headstrap, Clip, USB cord
Rechargeable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61702
Zoro #
G3367021
UPC #
080926617025
Country of Origin
China

Dimensions

Manufacturers Warranty Length
2 yr
Flashlight Battery Size
Proprietary
Body Dia.
0.75 in
Manufacturer Warranty Length
2 yr
Overall Height
1 1/8 in
Overall Length
2 3/4 in
Battery Size
Proprietary
Body Diameter
3/4 in
Overall Width
3/4 in
Length
2.7

Details

Item
Bandit® Headlamp
Body Color
Black
Light Output Modes
High, Low
Flashlight Battery Type
Lithium Polymer
Includes
Battery, Elastic Headstrap, Clip, USB cord
Rechargeable
Yes
Lumens
180/35
Flashlight Body Material
Polycarbonate
Green Environmental Attribute
Product is Rechargeable
Maximum Lumens Output
180
Lens Material
Polycarbonate
Lighting Technology
LED
Lamp Life
50,000 hr
Safety Rated
Not Safety Rated
Battery Burn Time
2/9.5 hr
Mounting Type
Head Strap
Flashlight Beam Type
Flood
Run Time on High Setting
2 hr
Replacement Lamp
No
Water Penetration Rating
IPX4
Drop Rating
2-meter
Number of Batteries
1
Batteries Included
Yes
Standards
ANSI/PLATO FL 1 2016, CEC Compliant, Meets applicable United Kingdom and European Community Directives
Special Light Output Mode
Beacon
Switch Type
Push Button
Weight with Batteries
1.4 oz
Peak Beam Intensity
180 cd
Bulb Technology
LED
Maximum Brightness
180 lm
Includes Charger
Yes
Strap Material
Elastic
Beam Focus
Fixed
Battery Location
Front
Switch Location
Head
Battery Chemistry
Lithium Polymer
Run Time Levels
2 hr, 9.5 hr
Application
Automotive, Consumer, Fire and Rescue, Hardware/Tool, Law Enforcement, Sporting Goods
Charging Time
2.5 hr
Head Adjustability
Pivots Horizontally
Brightness Levels
35 lm, 180 lm
Beam Color
White
IP Rating
IPX4
Maximum Beam Distance
Not Rated
Mount Type
Hat Clip, Head Strap
Beam Pattern
Flood
Includes Secondary Light
Yes
Features
Beam doesn't Bounce, Low-Profile Design
Special Features
Battery Indicator Light, Charging Indicator Light
Series
Bandit
Includes Batteries
Yes
Resistance Properties
Impact Resistant, Weather Resistant
Charger Style Included
USB Cord
Body Material
Polycarbonate
Head Strap Style
Around the Head
Special Operating Modes
Beacon
Beam Intensity Levels
35 cd, 180 cd
Number of Light Output Modes
2
Maximum Run Time
9.5 hr
Run Time at Maximum Brightness
2 hr

Description

Rechargeable Headlamp, Battery Chemistry Lithium Polymer, Includes Batteries Yes, Battery Size Proprietary, Number of Batteries 1, Includes Charger Yes, Beam Pattern Flood, Body Color Black, Body Material Polycarbonate, Number of Light Output Modes 2, Maximum Beam Distance Not Rated, Maximum Brightness 180 lm, Run Time at Maximum Brightness 2 hr, Series Bandit, Weight with Batteries 1.4 oz, Charger Style Included USB Cord, Battery Location Front, Rechargeable Yes, Beam Focus Fixed

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.