Zoro Homepage

General Purpose Spotlight, LED, Yellow

  • Mfr # 44900

  • Zoro # G4527731


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Length
6.75
Lamp Type
Led
Includes
12V DC Power Cord, Wrist Lanyard
Features
Integrated Stand for Hands-free Scene Lighting, LED Solid-State Power Regulation Provides Maximum Light Output Throughout Battery Life, Operates Using Battery or 12V DC Power Cord, Removable Lanyard, Water Resistant
Flashlight Battery Type
Alkaline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44900
Zoro #
G4527731
UPC #
080926449008
Country of Origin
China

Dimensions

Length
6.75
Flashlight Battery Size
C
Body Dia.
3.5 in
Manufacturers Warranty Length
Limited Lifetime
Cord Length
7 ft
Height
7.1"
Battery Size
C
Body Diameter
3 1/2 in
Overall Length
6 3/4 in
Overall Height
7 1/8 in
Manufacturer Warranty Length
Limited Lifetime

Details

Item
Waypoint® Spotlight
Lamp Type
Led
Includes
12V DC Power Cord, Wrist Lanyard
Features
Integrated Stand for Hands-free Scene Lighting, LED Solid-State Power Regulation Provides Maximum Light Output Throughout Battery Life, Operates Using Battery or 12V DC Power Cord, Removable Lanyard, Water Resistant
Body Color
Yellow
Flashlight Battery Type
Alkaline
Run Time on High Setting
10 hr
Beam Distance
625/178m
Lighting Technology
LED
Safety Rated
Not Safety Rated
Batteries Included
No
Lumens
550/40
Flashlight Grouping Type
Spotlight
Light Output Modes
High, Low
Switch Type
Trigger
Replacement Lamp
None
Maximum Lumens Output
550
Special Light Output Mode
No Special Light Output
Battery Burn Time
10/82 hr
Rechargeable
No
Water Penetration Rating
IPX4
Standards
Meets Applicable European Community Directives
Peak Beam Intensity
100,000 cd
Number of Batteries
4
Flashlight Grade
Industrial
Lens Material
Polycarbonate
Weight with Batteries
1.8 lb
Lumens Range
450 to 750
Cord Type
12V DC
Flashlight Body Material
Polycarbonate
Lamp Life
50,000 hr
Bulb Technology
LED
Battery Chemistry
Alkaline
Green Certification or Other Recognition
RoHS
Special Features
Integrated Hands Free Stand; Signal Strobe
Includes Secondary Light
No
Power Source
Battery; Electric Corded
Beam Color
White
Brightness Levels
40 lm, 550 lm
Beam Pattern
Spot
IP Rating
IPX4
Includes Batteries
No
Series
Waypoint®
Run Time at Maximum Brightness
10 hr
Hands Free Capable
Yes
Drop Rating
1-meter
Cord Voltage
12 V DC
Maximum Brightness
550 lm
Handle Shape
Pistol Grip
Beam Distance Levels
178 m, 625 m
Resistance Properties
Impact Resistant, Water Resistant
Beam Intensity Levels
7,900 cd, 100,000 cd
Includes Charger
No
Beam Focus
Fixed
Body Material
Polycarbonate
Hazardous Location Specification
Not Rated
Switch Location
Handle
Number of Light Output Modes
2
Special Operating Modes
Strobe
Run Time Levels
10 hr, 82 hr
Maximum Run Time
82 hr
Maximum Beam Distance
625 m

Description

Spotlight, Battery Size C, Includes Batteries No, Number of Batteries 4, Rechargeable No, Includes Charger No, Body Color Yellow, Body Material Polycarbonate, Maximum Beam Distance 625 m, Maximum Brightness 550 lm, Run Time at Maximum Brightness 10 hr, Number of Light Output Modes 2, Charger Style Included Not Applicable, Battery Chemistry Alkaline, Beam Color White, Beam Focus Fixed, Beam Pattern Spot, Drop Rating 1 m, Handle Shape Pistol Grip, Includes Secondary Light No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.