Zoro Homepage

General Purpose Spotlight, LED, Yellow

  • Mfr # 44910

  • Zoro # G7599873


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Length
6.75
Lamp Type
Led
Includes
Rechargeable battery, 120V AC Charging cord, Wrist lanyard, Polymer holder
Features
Integrated Stand for Hands-free Scene Lighting, LED Solid State Power Regulation Provides Maximum Light Output Throughout Battery Life, Light floats if dropped into water, Removable Lanyard, Waterproof to 2m
Cord Length
4.8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44910
Zoro #
G7599873
UPC #
080926449107
Country of Origin
China

Dimensions

Length
6.75
Cord Length
4.8 ft
Body Dia.
3.62 in
Manufacturers Warranty Length
Limited Lifetime
Flashlight Battery Size
Proprietary
Battery Size
Proprietary
Body Diameter
3 5/8 in
Overall Length
6 3/4 in
Overall Height
7 1/8 in
Manufacturer Warranty Length
Limited Lifetime

Details

Item
Waypoint® 400 Spotlight
Lamp Type
Led
Includes
Rechargeable battery, 120V AC Charging cord, Wrist lanyard, Polymer holder
Features
Integrated Stand for Hands-free Scene Lighting, LED Solid State Power Regulation Provides Maximum Light Output Throughout Battery Life, Light floats if dropped into water, Removable Lanyard, Waterproof to 2m
Number of Batteries
1
Maximum Lumens Output
1,000
Lumens Range
Greater Than 750
Lighting Technology
LED
Beam Distance
1039/735/200m
Flashlight Grade
Industrial
Run Time on High Setting
3.8 hr
Batteries Included
Yes
Standards
CEC Compliant, Meets Applicable European Community Directives
Body Color
Yellow
Lens Material
Polycarbonate
Peak Beam Intensity
400,000 cd
Battery Burn Time
3.25/7.5/84 hr
Light Output Modes
High, Low, Medium
Safety Rated
Not Safety Rated
Flashlight Body Material
Polycarbonate
Water Penetration Rating
IPX8
Lumens
1400/600/38
Special Light Output Mode
No Special Light Output
Flashlight Grouping Type
Spotlight
Flashlight Battery Type
Lithium Ion
Cord Type
120V AC
Charging Time
4 hr
Lamp Life
50,000 hr
Weight with Batteries
1.52 lb
Replacement Lamp
None
Switch Type
Trigger
Rechargeable
Yes
Bulb Technology
LED
Resistance Properties
Impact Resistant, Water Resistant, Waterproof
Maximum Brightness
1,400 lm
Power Source
Battery
Handle Shape
Pistol Grip
Application
Law Enforcement, Outdoor Recreation, Rescue
Series
Waypoint®
Brightness Levels
38 lm, 600 lm, 1,400 lm
Body Material
Polycarbonate
Beam Distance Levels
200 m, 812 m, 1,265 m
Grip Style
Cushioned
Run Time at Maximum Brightness
3.25 hr
Switch Location
Handle
Beam Intensity Levels
10,000 cd, 165,000 cd, 400,000 cd
Hazardous Location Specification
Not Rated
Beam Color
White
Maximum Run Time
84 hr
Includes Batteries
Yes
Battery Chemistry
Lithium Ion
Run Time Levels
3.25 hr, 7.5 hr, 84 hr
Beam Pattern
Spot
Includes Secondary Light
No
Special Operating Modes
No Special Light Output
Maximum Beam Distance
1,265 m
Special Features
Charging Indicator Light
Hands Free Capable
Yes
Includes Charger
Yes
Cord Voltage
120 V AC
IP Rating
IPX8
Charger Style Included
120V AC Charger
Drop Rating
1-meter
Number of Light Output Modes
3

Description

Waterproof Spotlight, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Includes Charger Yes, Body Color Yellow, Body Material Polycarbonate, Maximum Beam Distance 1,265 m, Maximum Brightness 1,400 lm, Run Time at Maximum Brightness 3.25 hr, Number of Light Output Modes 3, Charger Style Included 120V AC Charger, Battery Chemistry Lithium Ion, Beam Color White, Beam Pattern Spot, Drop Rating 1 m, Handle Shape Pistol Grip, Includes Secondary Light No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.