Zoro Homepage

Handheld Flashlight, LED, 2.7 oz, Tan

  • Mfr # 88813

  • Zoro # G411058246


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Number of Batteries
1
Body Color
Coyote
Rechargeable
Yes
Includes
Rechargeable battery, USB-C cord, pocket lanyard
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88813
Zoro #
G411058246
UPC #
080926888135
Country of Origin
China

Dimensions

Overall Length
4 1/4 in
Overall Width
5/8 in
Battery Size
Proprietary
Overall Height
1 in
Length
4.25
Manufacturer Warranty Length
Limited Lifetime

Details

Item
Wedge® XT Flashlight
Number of Batteries
1
Body Color
Coyote
Rechargeable
Yes
Includes
Rechargeable battery, USB-C cord, pocket lanyard
Body Material
Aluminum
Resistance Properties
Impact Resistant, Waterproof
Charger Style Included
USB Type-C Charger
Programmable Switch
Yes
Switch Type
Push Button
Includes Charger
Yes
Battery Chemistry
Lithium Polymer
Power Source
Battery
Safety Rated
Not Safety Rated
Lighting Technology
LED
Grip Style
Ergonomic
Run Time Levels
2 hr, 11 hr
Beam Focus
Fixed
Weight with Batteries
2.7 oz
Beam Intensity Levels
200 cd, 1,900 cd
IP Rating
IPX7
Lumens
500/50
Standards
United Kingdom and European Community Directives
Mount Type
Pocket Lanyard
Beam Color
White
Brightness Levels
50 lm, 500 lm
Water Penetration Rating
IPX7
Maximum Run Time
11 hr
Includes Secondary Light
Yes
Beam Distance Levels
28 m, 87 m
Flashlight Battery Type
Lithium Polymer
Maximum Brightness
500 lm
Lens Material
Polycarbonate
Run Time at Maximum Brightness
2 hr
Bulb Technology
LED
Drop Rating
1-meter
Number of Light Output Modes
2
Battery Burn Time
2/11 hr
Beam Pattern
Flood
Flashlight Body Material
Anodized Aluminum
Lamp Life
50,000 hr
Charging Time
6 hr
Intrinsically Safe
No
Special Features
Battery Indicator Light, Charging Indicator Light
Features
Switch Lock, One-Handed Use
Includes Batteries
Yes
Maximum Beam Distance
87 m
Peak Beam Intensity
1,900 cd
Series
Wedge(R) XT
Switch Location
Tail
Light Output Modes
High, Low

Description

Handheld Flashlight, Battery Chemistry Lithium Polymer, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Flood, Body Color Tan, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 87 m, Maximum Brightness 500 lm, Run Time at Maximum Brightness 2 hr, Weight with Batteries 2.7 oz, Charger Style Included USB Type-C Charger, Alternate Battery Size Not Applicable, Includes Charger Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.